Shop All Bearing Accessories
Ondrives.Us
Flanged Bulkhead Mount, 46 mm L, Steel
Mfr # FMC-20M
Zoro # G008398397
product price: $28.49
/ea
Sold in multiples of 2 for $56.98
$56.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Spacer Diameter 24 mm
- Bolt Circle Diameter 36 mm
- Flange Thickness 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # FMC-20M
- Zoro # G008398397
- Country of Origin United States
- Category Bearing Accessories
Dimensions
Spacer Diameter | 24 mm |
Bolt Circle Diameter | 36 mm |
Stud Thread Size | M18-2.5 |
Journal Diameter | 20 mm |
Overall Diameter | 50 mm |
Mounting Screw Size | M6 |
Journal Length | 15 mm |
Overall Length | 46 mm |
Details
Item | Flanged Bulkhead Mount |
Material | Steel |
Finish | Zinc Plated |
Flange Thickness | 11 mm |
Spacer Thickness | 0.016 in |
Mount Style | Flanged Bulkhead |
System of Measurement | Metric |
Material Grade | 1215 |
Description
Flanged Bulkhead Mount, Bolt Circle Diameter 36 mm, Finish Zinc Plated, Flange Thickness 11 mm, Journal Diameter 20 mm, Journal Length 15 mm, Material Steel, Material Grade 1215, Mount Style Flanged Bulkhead, Mounting Screw Size M6, Overall Diameter 50 mm, Overall Length 46 mm, Spacer Diameter 24 mm, Spacer Thickness 0.016 in, Stud Thread Size M18-2.5, System of Measurement Metric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACNAUGHT M3 1/2 in. 9 GPM Digital Preset Oil Control Gun (OCVF-PS-001)
- MI-T-M Elbow, 3/8 In F NPT (23-0307)
- DDS Shaft Seal, 25 x 40 x 7 mm., Nitrile Rubber (254007TC)
- ENERPAC O Ring -046 (B1400503)
- INA CAM FOLLOWER ROLLING ROLLER BEARING (KRV22-PP-A)
- DAYTON 6L098 Ball Bearing Style Bench Mandrel (6L098)
- DODGE FB5018 X 1 1/8 CHAIN CPLG FLG, Actual 1.125" Bore dia, 1.69" Bore Length (099196)
- TIMKEN TIM X1S388A EP .008, Bearing Equipment Or Accessory, Spacer (X1S388A EP .008)
- DODGE FB4016 X 5/8 CHAIN CPLG FLG, Actual 0.625" Bore dia, 1.13" Bore Length (099138)
- CMI Cmi 435520 2" Service Line Pulley NFPA with Bearing - Stainless Steel (435520)
- FAG BEARINGS Locknut/Washer N, An, Km, W, Mb, Hm, Ms, P, Nuts (MB15)
- Ondrives.Us Bearing Accessories