Shop All Bearing Accessories
Ondrives.Us
Flanged Bulkhead Mount, 39 mm L, Steel
Mfr # FMC-15M
Zoro # G711327646
product price: $20.35
/ea
Sold in multiples of 2 for $40.70
$40.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Screw Size M5
- Stud Thread Size M12-1.75
- Journal Diameter 15 mm
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # FMC-15M
- Zoro # G711327646
- Country of Origin United States
- Category Bearing Accessories
Dimensions
Mounting Screw Size | M5 |
Stud Thread Size | M12-1.75 |
Journal Diameter | 15 mm |
Overall Length | 39 mm |
Spacer Diameter | 19 mm |
Journal Length | 13 mm |
Bolt Circle Diameter | 30 mm |
Overall Diameter | 42 mm |
Details
Item | Flanged Bulkhead Mount |
Material | Steel |
Finish | Zinc Plated |
Spacer Thickness | 0.016 in |
Flange Thickness | 10 mm |
System of Measurement | Metric |
Material Grade | 1215 |
Mount Style | Flanged Bulkhead |
Description
Flanged Bulkhead Mount, Bolt Circle Diameter 30 mm, Finish Zinc Plated, Flange Thickness 10 mm, Journal Diameter 15 mm, Journal Length 13 mm, Material Steel, Material Grade 1215, Mount Style Flanged Bulkhead, Mounting Screw Size M5, Overall Diameter 42 mm, Overall Length 39 mm, Spacer Diameter 19 mm, Spacer Thickness 0.016 in, Stud Thread Size M12-1.75, System of Measurement Metric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Sparger, 3/4 in. Pipe, 695 lb./hr. (MS6-3/4)
- PBC LINEAR Linear Sleeve Bearing, ID 1/4 In (PS0406-02)
- DLM Reservoirs, Hydraulic Reservoir . (Doth2 (OTH2862)
- TB WOODS L-Jaw Coupling Hub, L099, Sint Iron, 28mm (L09928MM)
- KIPP Shim Ring DIN988, D1=15, D2=21, H=0, 1, Steel Bright (K1151.1521010)
- SKF Standard Accessories, #KMT3 (KMT3)
- DODGE PILLOW BLOCK TAKE-UP FRAME BEARING PARTS AND ACCESSORY (039008 LD-20X9-TUFR)
- NTN Bearing End Cap, Open, SS, Dia. 1 In (SC0U205-16)
- BANJO Bearing Pedestal, Fits Brand Banjo Pumps (12882A)
- KIPP Shim Ring DIN988, D1=26, D2=37, H=0, 2, Steel Bright (K1151.2637020)
- FAG BEARINGS Spind. Brg Sets & M.Kits- 100Cr6 - Open (B71908CTP4SDUL)
- Ondrives.Us Bearing Tools & Accessories