Shop All Bearing Accessories
Ondrives.Us
Flanged Bulkhead Mount, 33 mm L, Steel
Mfr # FMC-12M
Zoro # G608398407
product price: $14.99
/ea
Sold in multiples of 4 for $59.96
$59.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Screw Size M4
- Overall Diameter 36 mm
- Finish Zinc Plated
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # FMC-12M
- Zoro # G608398407
- Country of Origin United States
- Category Bearing Accessories
Dimensions
Mounting Screw Size | M4 |
Overall Diameter | 36 mm |
Overall Length | 33 mm |
Bolt Circle Diameter | 26 mm |
Journal Length | 12 mm |
Journal Diameter | 12 mm |
Spacer Diameter | 16 mm |
Stud Thread Size | M10-1.5 |
Details
Item | Flanged Bulkhead Mount |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Metric |
Flange Thickness | 9 mm |
Spacer Thickness | 0.016 in |
Mount Style | Flanged Bulkhead |
Material Grade | 1215 |
Description
Flanged Bulkhead Mount, Bolt Circle Diameter 26 mm, Finish Zinc Plated, Flange Thickness 9 mm, Journal Diameter 12 mm, Journal Length 12 mm, Material Steel, Material Grade 1215, Mount Style Flanged Bulkhead, Mounting Screw Size M4, Overall Diameter 36 mm, Overall Length 33 mm, Spacer Diameter 16 mm, Spacer Thickness 0.016 in, Stud Thread Size M10-1.5, System of Measurement Metric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 369 x 78in OC, 5 Band (5/BX75)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1687646M92, 60 micron, Outside-In (MF0066341)
- VIAIR 200 PSI 2.0 GAL. TANK HIGH-FLOW-200 AIR SOURCE KIT (12V, 200 PSI COMPR (20008)
- SPEEDAIRE 1/4" ID x 18" Coupled Snubber Hose 300 PSI RD (1AFG9)
- BANJO Bearing Pedestal, Fits Brand Banjo Pumps (12882A)
- KIPP Shim Ring DIN988, D1=15, D2=21, H=0, 1, Steel Bright (K1151.1521010)
- SKF POSITRAC LABYRINTH SEAL BEARING PARTS AND ACCESSORY (LOR 37)
- TIMKEN Bearing Equipment or Accessory, Small Bore Inch Seal, Small Bore Inch Seal, 340495 (340495)
- FAG BEARINGS Locknut/Washer N, An, Km, W, Mb, Hm, Ms, P, Nuts (KM23)
- DODGE WS-400X18-TUFR BEARINGS (038214)
- SKF SKF-HE208, Standard Accessories, HE208 (HE208)
- Ondrives.Us Bearing Accessories