Shop All Bearing Accessories
Ondrives.Us
Flanged Bulkhead Mount, 24 mm L, Steel
Mfr # FMC-08M
Zoro # G008398441
product price: $12.55
/ea
Sold in multiples of 8 for $100.40
$100.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 24 mm
- Bolt Circle Diameter 20 mm
- Journal Length 9 mm
- Stud Thread Size M6-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # FMC-08M
- Zoro # G008398441
- Country of Origin United States
- Category Bearing Accessories
Dimensions
Overall Length | 24 mm |
Bolt Circle Diameter | 20 mm |
Journal Length | 9 mm |
Stud Thread Size | M6-1 |
Overall Diameter | 28 mm |
Mounting Screw Size | M3 |
Spacer Diameter | 12 mm |
Journal Diameter | 8 mm |
Details
Item | Flanged Bulkhead Mount |
Material | Steel |
Flange Thickness | 7 mm |
Spacer Thickness | 0.016 in |
System of Measurement | Metric |
Mount Style | Flanged Bulkhead |
Material Grade | 1215 |
Finish | Zinc Plated |
Description
Flanged Bulkhead Mount, Bolt Circle Diameter 20 mm, Finish Zinc Plated, Flange Thickness 7 mm, Journal Diameter 8 mm, Journal Length 9 mm, Material Steel, Material Grade 1215, Mount Style Flanged Bulkhead, Mounting Screw Size M3, Overall Diameter 28 mm, Overall Length 24 mm, Spacer Diameter 12 mm, Spacer Thickness 0.016 in, Stud Thread Size M6-1, System of Measurement Metric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Brng, Medium Duty, Wide Inner Ring, Set Scrw, 1-in. Bore Dia., 62mm OD, 38.1mm Inner Ring W (UCX05-16)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 2 Gal, Horiz (1TZY6)
- DWYER INSTRUMENTS Pilot Solenoid Valve, Rem Sol Vl 110Vac Wir Ld (RSV1L)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, Open (FD6000A)
- INPRO/SEAL BEARING ISOLATOR BEARING PARTS AND ACCESSORY (1700-A-P0024-0)
- TIMKEN Tapered Roller Bearing Cone (567)
- TIMKEN TIM-JF2280, Bearing Equipment Or Accessory, Sleeves, RediSeal, JF2280 (JF2280)
- SKF Solid Oil Bearings (6305 2RS1NR/ W64)
- KIPP Shim Ring DIN988, D1=15, D2=21, H=0, 1, Steel Bright (K1151.1521010)
- DODGE FB4016 X 1 1/8 CHAIN CPLG FLG, Actual 1.125" Bore dia, 1.13" Bore Length (099106)
- NTN Bearing End Cap, Closed, SS, Dia. 30mm (SCC206)
- Ondrives.Us Bearing Tools & Accessories