Shop All Bearing Accessories
Ondrives.Us
Flanged Bulkhead Mount, 2.14 in L, Steel
Mfr # FMC-750
Zoro # G108398426
product price: $19.99
/ea
Sold in multiples of 4 for $79.96
$79.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Stud Thread Size 5/8"-11
- Journal Diameter 0.75 in
- Overall Length 2.14 in
- Journal Length 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # FMC-750
- Zoro # G108398426
- Country of Origin United States
- Category Bearing Accessories
Dimensions
Stud Thread Size | 5/8"-11 |
Journal Diameter | 0.75 in |
Overall Length | 2.14 in |
Journal Length | 0.625 in |
Overall Diameter | 1.875 in |
Mounting Screw Size | #10 |
Bolt Circle Diameter | 1.438 in |
Spacer Diameter | 1 in |
Details
Item | Flanged Bulkhead Mount |
Material | Steel |
Mount Style | Flanged Bulkhead |
Spacer Thickness | 0.016 in |
Finish | Zinc Plated |
Material Grade | 1215 |
System of Measurement | Inch |
Flange Thickness | 0.344 in |
Description
Flanged Bulkhead Mount, Bolt Circle Diameter 1.438 in, Finish Zinc Plated, Flange Thickness 0.344 in, Journal Diameter 0.75 in, Journal Length 0.625 in, Material Steel, Material Grade 1215, Mount Style Flanged Bulkhead, Mounting Screw Size #10, Overall Diameter 1.875 in, Overall Length 2.14 in, Spacer Diameter 1 in, Spacer Thickness 0.016 in, Stud Thread Size 5/8 In.-11, System of Measurement Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 12mm, 6201 2RS (6201 2RS/C3 PRX)
- DDS Shaft Seal, TA, 2in ID, Nitrile Rubber (IN50.885.729.52TA)
- ZORO SELECT Coupler Plug, MNPT, 1/4, Steel, PK2 (5ZLR4)
- DYNABRADE Conversion Kit, 5" dia. (57556)
- DAYTON 6L098 Ball Bearing Style Bench Mandrel (6L098)
- PROFESSIONAL PLASTICS Protopeek 5025 Bearing Grade PEEK (V), 0.750 X 13.580 X 25.700 [Each] (SPEEK5025.750X13.580X25.700)
- AEGIS Bearing Protection Ring, Dia. 1 5/8 In (KIT SGR-1.625-UK)
- APC Apc O-392A Gasket 6 Spoke Spider After 1976 (APCO2220)
- TSUBAKI Clutch Cam 0.984In 2.047In 0.591In Bb, BB25 (BB25)
- TIMKEN Bearing Equipment Or Accessory, Small Bore Inch Seal (450161)
- SKF SKF-N03, Standard Accessories, N03 (N03)
- Ondrives.Us Bearing Tools & Accessories