Shop All Bearing Accessories
Ondrives.Us
Flanged Bulkhead Mount, 21 mm L, Steel
Mfr # FMC-06M
Zoro # G611327654
Sold in multiples of 8 for $83.12
$83.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Journal Length 7 mm
- Overall Diameter 25 mm
- Mounting Screw Size M3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ondrives.Us
- MFR # FMC-06M
- Zoro # G611327654
- Country of Origin United States
- Category Bearing Accessories
Dimensions
Journal Length | 7 mm |
Overall Diameter | 25 mm |
Mounting Screw Size | M3 |
Journal Diameter | 6 mm |
Stud Thread Size | M5-0.8 |
Spacer Diameter | 9 mm |
Bolt Circle Diameter | 17 mm |
Overall Length | 21 mm |
Details
Item | Flanged Bulkhead Mount |
Material | Steel |
Finish | Zinc Plated |
Flange Thickness | 7 mm |
Spacer Thickness | 0.016 in |
Material Grade | 1215 |
System of Measurement | Metric |
Mount Style | Flanged Bulkhead |
Description
Flanged Bulkhead Mount, Bolt Circle Diameter 17 mm, Finish Zinc Plated, Flange Thickness 7 mm, Journal Diameter 6 mm, Journal Length 7 mm, Material Steel, Material Grade 1215, Mount Style Flanged Bulkhead, Mounting Screw Size M3, Overall Diameter 25 mm, Overall Length 21 mm, Spacer Diameter 9 mm, Spacer Thickness 0.016 in, Stud Thread Size M5-0.8, System of Measurement Metric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx24 In, 7/16 JIC (R2-4-24F)
- FESTO Mini Slide DGST-6-40-Y12A (DGST-6-40-Y12A)
- CONTINENTAL CONTITECH 3/3VX450 Banded Cogged V-Belt, 45" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX450)
- DDS Shaft Seal, 30 x 47 x 8 mm., SCV, Fluoro Rubber (30478SCV)
- DRESSER-RAND Renewal Ring Set (W115176T1R)
- SKF ADAPTER SLEEVE BEARING PARTS AND ACCESSORY (H315)
- SKF Impact Sleeve for Tmft 36, Size B (TMFT 36 B)
- LISLE Bearing & Dust Shield (28970)
- CMI Cmi 435520 2" Service Line Pulley NFPA with Bearing - Stainless Steel (435520)
- SKF SKF-MB21, Standard Accessories, MB21 (MB21)
- PROFESSIONAL PLASTICS Protopeek 5025 Bearing Grade PEEK (V), 0.750 X 13.580 X 25.700 [Each] (SPEEK5025.750X13.580X25.700)
- Ondrives.Us Bearing Accessories