Shop All Bearing Accessories
Ondrives.Us
Flanged Bulkhead Mount, 1.84 in L, Steel
Mfr # FMC-625
Zoro # G808398443
Sold in multiples of 6 for $89.94
$89.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Journal Diameter 0.625 in
- Finish Zinc Plated
- System of Measurement Inch
- Bolt Circle Diameter 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ondrives.Us
- MFR # FMC-625
- Zoro # G808398443
- Country of Origin United States
- Category Bearing Accessories
Dimensions
Journal Diameter | 0.625 in |
Bolt Circle Diameter | 1.25 in |
Overall Diameter | 1.625 in |
Journal Length | 0.625 in |
Mounting Screw Size | #8 |
Stud Thread Size | 1/2"-13 |
Overall Length | 1.84 in |
Spacer Diameter | 0.875 in |
Details
Item | Flanged Bulkhead Mount |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Material Grade | 1215 |
Spacer Thickness | 0.016 in |
Flange Thickness | 0.313 in |
Mount Style | Flanged Bulkhead |
Description
Flanged Bulkhead Mount, Bolt Circle Diameter 1.25 in, Finish Zinc Plated, Flange Thickness 0.313 in, Journal Diameter 0.625 in, Journal Length 0.625 in, Material Steel, Material Grade 1215, Mount Style Flanged Bulkhead, Mounting Screw Size #8, Overall Diameter 1.625 in, Overall Length 1.84 in, Spacer Diameter 0.875 in, Spacer Thickness 0.016 in, Stud Thread Size 1/2 In.-13, System of Measurement Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR 1/4"-28 STD ZERK GREASE FITTING (Z-04)
- DAYTON Condenser Fan Motor, 1/2, 1/5 HP, 825 rpm (5RHU5)
- BAND-IT Hose Clamp, Galv. CS, Min.Dia.1", PK24 (GRS308)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-200 (F4B-SC-200)
- TIMKEN TIM K915065, Bearing Equipment or Accessory, Washer, TIMKEN K915065 (K915065)
- TIMKEN Bearing Equipment or Accessory, Spacer (LM654649XB E.P. .014)
- TRITAN Locknut, Inch, Diameter/Threads: 2.157/18 (N11)
- APC Apc O-392A Gasket 6 Spoke Spider After 1976 (APCO2220)
- SKF SKF-KM20, Standard Accessories, KM20 (KM20)
- TRITAN Locknut, Inch, Diameter/Threads: 1.563/18 (N08)
- DODGE Bearings, Smart Sensor For Mounted Bearings, 750000 (750000)
- Ondrives.Us Bearing Accessories