Shop All Bearing Accessories
Ondrives.Us
Flanged Bulkhead Mount, 1.65 in L, Steel
Mfr # FMC-500
Zoro # G708398352
product price: $10.99
/ea
Sold in multiples of 6 for $65.94
$65.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- System of Measurement Inch
- Material Grade 1215
- Flange Thickness 0.281 in
- Mount Style Flanged Bulkhead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # FMC-500
- Zoro # G708398352
- Country of Origin United States
- Category Bearing Accessories
Dimensions
Overall Length | 1.65 in |
Spacer Diameter | 0.75 in |
Overall Diameter | 1.438 in |
Mounting Screw Size | #6 |
Journal Diameter | 0.5 in |
Stud Thread Size | 7/16"-14 |
Bolt Circle Diameter | 1.094 in |
Journal Length | 0.625 in |
Details
Item | Flanged Bulkhead Mount |
Material | Steel |
System of Measurement | Inch |
Material Grade | 1215 |
Flange Thickness | 0.281 in |
Mount Style | Flanged Bulkhead |
Finish | Zinc Plated |
Spacer Thickness | 0.016 in |
Description
Flanged Bulkhead Mount, Bolt Circle Diameter 1.094 in, Finish Zinc Plated, Flange Thickness 0.281 in, Journal Diameter 0.5 in, Journal Length 0.625 in, Material Steel, Material Grade 1215, Mount Style Flanged Bulkhead, Mounting Screw Size #6, Overall Diameter 1.438 in, Overall Length 1.65 in, Spacer Diameter 0.75 in, Spacer Thickness 0.016 in, Stud Thread Size 7/16 In.-14, System of Measurement Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MP-08FP 45 (5503-08-08)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40-2K1CL)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RAL1024)
- SMC MIST 3/8IN 150PSI PNEUMATIC OIL WATER SEPARATOR (AFM30-N03D-2Z-A)
- SKF Locating Stabilizing Ring Bearing Parts And Accessory (SR-0-22)
- DODGE 6018 CHAIN COUPLING CHAIN ASSY, Bore dia, Bore Length (100482)
- TRITAN Locknut, Inch, 8.628-8 in Thread Size, 10.995-in. Outside Dia., 1.245-in. Width (N44)
- SKF Speedi-Sleeves (99399)
- DODGE Ecc-Ez-205 Patent Pending (128961)
- DODGE WS-502X18-TUFR BEARINGS (038219)
- KIPP Shim Ring DIN988, D1=20, D2=28, H=0, 2, Steel Bright (K1151.2028020)
- Ondrives.Us Bearing Accessories