Shop All Bearing Accessories
Ondrives.Us
Flanged Bulkhead Mount, 1.48 in L, Steel
Mfr # FMC-375
Zoro # G808398351
product price: $12.55
/ea
Sold in multiples of 6 for $75.30
$75.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Stud Thread Size 5/16"-18
- Journal Diameter 0.375 in
- Overall Diameter 1.25 in
- Spacer Thickness 0.016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # FMC-375
- Zoro # G808398351
- Country of Origin United States
- Category Bearing Accessories
Dimensions
Stud Thread Size | 5/16"-18 |
Journal Diameter | 0.375 in |
Overall Diameter | 1.25 in |
Journal Length | 0.437 in |
Spacer Diameter | 0.562 in |
Bolt Circle Diameter | 0.906 in |
Mounting Screw Size | #6 |
Overall Length | 1.48 in |
Details
Item | Flanged Bulkhead Mount |
Material | Steel |
Spacer Thickness | 0.016 in |
Flange Thickness | 0.281 in |
System of Measurement | Inch |
Mount Style | Flanged Bulkhead |
Material Grade | 1215 |
Finish | Zinc Plated |
Description
Flanged Bulkhead Mount, Bolt Circle Diameter 0.906 in, Finish Zinc Plated, Flange Thickness 0.281 in, Journal Diameter 0.375 in, Journal Length 0.437 in, Material Steel, Material Grade 1215, Mount Style Flanged Bulkhead, Mounting Screw Size #6, Overall Diameter 1.25 in, Overall Length 1.48 in, Spacer Diameter 0.562 in, Spacer Thickness 0.016 in, Stud Thread Size 5/16 In.-18, System of Measurement Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, Base Mnt, 5 Port, 2 Position, 110VAC (SY3140-3LZ)
- WESTWARD Straight Handle Die Stock, 1-1/2 In (CCT1060-47)
- TSUBAKI Detacher, Chain (D-60)
- MCGILL CF Series, Cam Follower, #CFH11/16 (CFH11/16)
- SKF Impact Sleeve for Tmft 36, Size B (TMFT 36 B)
- TIMKEN TIM X1S388A EP .008, Bearing Equipment Or Accessory, Spacer (X1S388A EP .008)
- IKO Seal, Double lip, #DS25324 (DS25324)
- CLESCO BEARING KIT 9 (BEARING KIT 9)
- SKF Standard Accessories (HA209)
- AEGIS Split Bearing Ring, Dia. 2-3/8 In (KIT SGR-2.375-1A4-UK)
- NTN Closed Endcap, PBT, Fits 25mm (CF25)
- Ondrives.Us Bearing Tools & Accessories