Shop All Bearing Accessories
Ondrives.Us
Flanged Bulkhead Mount, 1.18 in L, Steel
Mfr # FMC-250
Zoro # G308398387
product price: $10.29
/ea
Sold in multiples of 6 for $61.74
$61.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Journal Diameter 0.25 in
- Overall Length 1.18 in
- Bolt Circle Diameter 0.719 in
- Overall Diameter 1.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # FMC-250
- Zoro # G308398387
- Country of Origin United States
- Category Bearing Accessories
Dimensions
Journal Diameter | 0.25 in |
Overall Length | 1.18 in |
Bolt Circle Diameter | 0.719 in |
Overall Diameter | 1.062 in |
Journal Length | 0.375 in |
Stud Thread Size | #10-24 |
Spacer Diameter | 0.375 in |
Mounting Screw Size | #6 |
Details
Item | Flanged Bulkhead Mount |
Material | Steel |
Spacer Thickness | 0.016 in |
System of Measurement | Inch |
Flange Thickness | 0.281 in |
Material Grade | 1215 |
Mount Style | Flanged Bulkhead |
Finish | Zinc Plated |
Description
Flanged Bulkhead Mount, Bolt Circle Diameter 0.719 in, Finish Zinc Plated, Flange Thickness 0.281 in, Journal Diameter 0.25 in, Journal Length 0.375 in, Material Steel, Material Grade 1215, Mount Style Flanged Bulkhead, Mounting Screw Size #6, Overall Diameter 1.062 in, Overall Length 1.18 in, Spacer Diameter 0.375 in, Spacer Thickness 0.016 in, Stud Thread Size #10-24, System of Measurement Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S5M, 25 x 475mm PL, T95 (250-S5M-475)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (41A1CL)
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap, 6204NR (6204NR)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FD90-1034-04-04)
- TIMKEN TIM 410694, Bearing Equipment Or Accessory, Small Bore Inch Seal (410694)
- FAG BEARINGS Spind. Brg Sets & M.Kits- 100Cr6 - Open (B71908CTP4SDUL)
- NACHI R-Series Bearing (R8ZZC3)
- TSUBAKI Clutch Cam 1-3/4In 5-3/8In 3-3/4In Gp, MGUS600-1L (MGUS600-1L)
- TRITAN Locknut, Inch, Diameter/Threads: 5.888/12 (AN30)
- DODGE TRIPLE-TECT Seal Kit, For Use W/UNIFED SAF 300 Pillow Block Bearing, 3-15/16 in Bore, 42 Seal Group (046404)
- KIPP Shim Ring DIN988, D1=20, D2=28, H=0, 2, Steel Bright (K1151.2028020)
- Ondrives.Us Bearing Tools & Accessories