Shop All Bearing Accessories
Ondrives.Us
Flanged Bulkhead Mount, 1.05 in L, Steel
Mfr # FMC-1000
Zoro # G008398434
product price: $28.49
/ea
Sold in multiples of 2 for $56.98
$56.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Journal Diameter 1 in
- System of Measurement Inch
- Stud Thread Size 7/8"-9
- Spacer Thickness 0.016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # FMC-1000
- Zoro # G008398434
- Country of Origin United States
- Category Bearing Accessories
Dimensions
Journal Diameter | 1 in |
Stud Thread Size | 7/8"-9 |
Mounting Screw Size | 0.25 in |
Overall Length | 1.05 in |
Overall Diameter | 2.25 in |
Journal Length | 0.625 in |
Spacer Diameter | 1.25 in |
Bolt Circle Diameter | 1.75 in |
Details
Item | Flanged Bulkhead Mount |
Material | Steel |
System of Measurement | Inch |
Spacer Thickness | 0.016 in |
Flange Thickness | 0.406 in |
Mount Style | Flanged Bulkhead |
Material Grade | 1215 |
Finish | Zinc Plated |
Description
Flanged Bulkhead Mount, Bolt Circle Diameter 1.75 in, Finish Zinc Plated, Flange Thickness 0.406 in, Journal Diameter 1 in, Journal Length 0.625 in, Material Steel, Material Grade 1215, Mount Style Flanged Bulkhead, Mounting Screw Size 0.25 in, Overall Diameter 2.25 in, Overall Length 1.05 in, Spacer Diameter 1.25 in, Spacer Thickness 0.016 in, Stud Thread Size 7/8 In.-9, System of Measurement Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces VOLVO 14532085, 10 micron, Outside-In, Glass (MF0592861)
- GATES PowerGrip Timing Belts, 240H150 (240H150)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-01AS)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC- 1/2" M (6802-06-08-NWO-FG)
- IKO Seal, Double lip, #DS25324 (DS25324)
- KIPP Shim Ring DIN988, D1=20, D2=28, H=0, 2, Steel Bright (K1151.2028020)
- FAG BEARINGS Spind. Brg Sets & M.Kits- 100Cr6 - Open (B71908CTP4SDUL)
- OATEY Steel Flange Ring (42775)
- DODGE 3-15/16 SLV AUXILIARY SEAL KIT (432181)
- NTN Bearing End Cap, Closed, SS, Dia. 25mm (SCC205)
- DODGE FB5016 X 1 3/8 CHAIN CPLG FLG, Actual 1.375" Bore dia, 1.44" Bore Length (099111)
- Ondrives.Us Bearing Accessories