On Time Feeders 74000 10 gal Shakedown Feeder; Black
Mfr # 74000
Zoro # G103914454
Product Information
- Brand On Time Feeders
- MFR # 74000
- Zoro # G103914454
- UPC # 797539740001
- Country of Origin China
- Category Pet Bowls & Feeders
Description
10 Gallon Capacity Feeder That With It'S Adjustable Feed Tray Will Dispense Virtually Any Deer Attractant/Feed.
The Shakedown Feeder uses cutting edge frequency vibration technology to feed without clogging or moisture problems. It has an adjustable feed tray to dispense virtually any deer attractant including rice bran, rice bran pellets, whole or cracked corn, protein pellets, and soy beans. There are no augers or gear mechanisms to jam, and the unit has an extremely quiet operation that may be set to feed up to 6 times per day. Holds approximately 40 pounds with a 10 gallon capacity.
Features- Adjustable feed tray to dispense virtually any deer attractant
- Patent pending
- No augers or gear mechanisms to jam
- Extremely quiet operation
- Only one 1" moving part
- Test feature
- Frequency vibration technology prevents clogging and other failures
- 1 to 6 feed times per day
- 1 to 30 second run times
- Rain skirt included
- Runs on 6V Battery
- Color: Black
- Capacity: 10 gal
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Round Point Shovel, Steel Blade, Fiberglass Handle (95535)
- COAST OF MAINE 1cf Castine Soil (CA1000)
- XPOSE SAFETY 12 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1220-A)
- KEMP USA Kemp Small Kickboard, Royal Blue, 14-011-ROY (14-011-ROY)
- ON TIME FEEDERS On Time Feeders 71536 Lifetime Feeder with 225 lb Hanger (71536)
- ON TIME FEEDERS On Time Feeders 73500 20 gal Shakedown Feeder; Black - Extra Large (73500)
- ON TIME FEEDERS On Time Feeders 42100 Tomahawk VL Feeder with 150 lb Hanger (42100)
- ON TIME FEEDERS On Time Feeders 71540 Buckeye Gravity Feeder - 30 gal (71540)
- ON TIME FEEDERS 20 gal Shakedown Feeder, Black - Extra Large (ON391340)
- ON TIME FEEDERS On Time Feeders 49000 Tomahawk VL Feeder Only (49000)
- BELLA CAT BOWL PURPLE 1CUP (7751)
- On Time Feeders Pet Bowls & Feeders