On Time Feeders

On Time Feeders 71237 Elite Feeder with 225 lb Tripod


product price: $296.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This set-up features a 225-lb. capacity green polyethylene barrel with a quick-release lid. Includes a 2 In wide steel band with 0.75 stubbles for installation of legs. The band uses 1 bolt. Each of the 3 leg segments is constructed of three, 30 In easy-slide-together sections.
Everything is packed inside the barrel for easy storage. The Feeder Lifetime Elite Feeder. Constructed of the finest materials, the Elite surpasses military specs and is the most easily programmed feeder on the market today, being so simple you won not need instructions.
Its premier features include flawless robotics-built construction, waterproof LCD, customized feedings of 1 to 6 times per day with durations of 1 to 30 seconds, and 3 motor speeds - no additional spin plates are required for distance. Standard plate can throw approximately 25 to 75 feet diameter with different motor speeds.

  • Dimensions - 19 x 19 x 35 In

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.