Shop All Extra Long Drill Bits
On The Mark Press
On The Mark Press OTM1132 Multiplication & Division Drills 4-6
Mfr # OTM1132
Zoro # G004048517
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand On The Mark Press
- MFR # OTM1132
- Zoro # G004048517
- UPC # 771018110325
- Country of Origin Canada
- Category Extra Long Drill Bits
Description
Practice the basic facts of multiplication and division. Begin with the 1- 2 times tables then progress through single to four-factor multiplication drills. Also included are factor pyramids and multiplication wheels and an introduction to decimals. Division steps start with single-digit divisors without remainders and move to three-digit divisors with remainders. Includes 114 pages of reproducible drill and word problem worksheets that can be used as homework sheets or timed exercises. Answer keys and certificate of completion are also included. 128 pages.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 7-Star Stud Thread 1/4-20, PK 5 (19710B-5PK)
- MITUTOYO Gage, Wire, #0-36 Range (950-202)
- SUPERCUT 131.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (446777)
- KAPRO 987XL SATURN 48" (987-41X-48)
- DRILL AMERICA 7/8" x 12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X7/8X1/2)
- DRILL AMERICA #40 x 6in HSS Aircraft Extension Drill Bit (D/AA/CX640)
- DRILL AMERICA 11/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X11/64)
- OSG Extra Long Drill Bit, 125.00mm L, 4mm dia. (8698400)
- DRILL AMERICA 7/16"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX67/16)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/8 (11100)
- IRWIN BIT DRILL 1/4""12AIRCRAFT (62116)
- On The Mark Press Extra Long Drill Bits