Shop All Uninterruptible Power Supplies (UPS) Accessories
Omron
UPS Battery, S8BA-24D24D960SBF, 7,800 mAh, Terminal Block
Mfr # S8BA-S960L
Zoro # G108391731
Free Shipping & Returns
$1,392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With S8BA-24D24D960SBF
- Capacity - Batteries 7,800 mAh
- Battery Connection Terminal Block
- Output Voltage 25.2 V DC
- Height - Batteries 130 1/8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # S8BA-S960L
- Zoro # G108391731
- UPC # 4548583941755
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height - Batteries | 130 1/8 mm |
Width | 111 3/8 mm |
Depth - Batteries | 150 mm |
Details
Item | UPS Battery |
For Use With | S8BA-24D24D960SBF |
Capacity - Batteries | 7,800 mAh |
Battery Connection | Terminal Block |
Output Voltage | 25.2 V DC |
Item - UPS Battery | UPS Battery |
Description
Battery Unit
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 400A, 250V AC, Non-Indicating (LPN-RK-400SP)
- REMKE Safety Spring, Bus Drop, 80 lb., Zinc Pltd (203-02-002)
- GARDNER BENDER Vinyl-Insulated Spade Terminal, 12-10, PK5 (75-116)
- QUICKCABLE 18-12 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166165-100)
- TRIPP LITE UPS Battery, SMART3000RMXL2U, (8) 12V DC, 5 Ah, Pre-wired (RBC58-2U)
- APC UPS Battery, 192V DC, Detachable Cable (APCRBC140)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA-400-D DUAL)
- BATTERY TECHNOLOGY UPS Battery, Apc Smx3000Rmlv2U, Smx2000Rmlv2U, 12V DC (APCRBC117-SLA117)
- APC External Battery Pack, APC Smart-UPS On-Line SRT, 192V DC (SRT192RMBP)
- ALTRONIX 2.5A Power Supply, Converts a low AC Input to 6VDC or 12VDC (SMP3ET)
- APC Extension UPS Battery, 31XF63, 43Y979, 120V, Attached Cable (SMX120RMBP2U)
- Omron Uninterruptible Power Supplies (UPS) Accessories