Shop All Uninterruptible Power Supplies (UPS) Accessories
Omron
UPS Battery, S8BA-24D24D480SBF, 25.2 V DC, 3,900 mAh, Terminal Block
Mfr # S8BA-S480L
Zoro # G908391733
Free Shipping & Returns
$1,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With S8BA-24D24D480SBF
- Voltage - Batteries 25.2 V DC
- Capacity - Batteries 3,900 mAh
- Battery Connection Terminal Block
- Output Voltage 25.2 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # S8BA-S480L
- Zoro # G908391733
- UPC # 4548583941748
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth - Batteries | 80 mm |
Width - Batteries | 111 3/8 mm |
Width | 111 3/8 mm |
Height - Batteries | 130 1/8 mm |
Details
Item | UPS Battery |
For Use With | S8BA-24D24D480SBF |
Voltage - Batteries | 25.2 V DC |
Capacity - Batteries | 3,900 mAh |
Battery Connection | Terminal Block |
Output Voltage | 25.2 V DC |
Item - UPS Battery | UPS Battery |
Description
Battery Unit
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOFLOW Portable Generator, Solar Powered, 2,016 W Rated (DELTA2000-US)
- RIP-TIE Durable Woven Strap, Orange, 2"x24", PK10 (J-24-E10-O)
- CANTEX Female Adapter, 1 In. Conduit, PVC, 2 In. L (5140045)
- BELL OUTDOOR Weatherproof Box, 7 Outlets, Gray, 2-Gang, 2-Gang, Aluminum (5338-0)
- TRIPP LITE UPS System, 1 kVA, 6 Outlets, Rack, Out: 220/230/240V AC , In:230V AC (SMX1000RT2U)
- GLOBAL INDUSTRIAL Lithium Iron Phosphate Battery, 20AH (812549)
- SIEMENS UPS System, 600 kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41363AB002AY0)
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 115/120V AC , In:120V AC (Smart1500LCD)
- TRIPP LITE UPS System, 1 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1000RM2U)
- APC Smart UPS, Out: 208/230V AC , In:[seVoltCodes:208, seVoltCodes:230] (SRT3000RMXLW-IEC)
- TRIPP LITE UPS System, 1.5 kVA, 10 Outlets, Tower, Out: 120V AC , In:120V AC (OMNI1500LCDT)
- Omron Power Systems