Shop All Digital And Mechanical Timers
Omron
Timer Repeat Cycle Timer Repeat Cycle
Mfr # H3CR-F8 AC24-48/DC12-48
Zoro # G810080145
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- Standards Conforms to EN 61812-1 and IEC 60664-1 (VDE 0110) 4kV/2, Output Category According to EN 60947-5-1 for Timers with Contact Outputs, Output Category According to EN60947-5-2 for Timers with Transistor Outputs, UL508, CSA C22.2 No. 14, NK, Lloyd's, CCC: GB/T 14048.5
- Contact Material Silver Alloy
- Electrical Connection Socket
- Series H3CR-F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # H3CR-F8 AC24-48/DC12-48
- Zoro # G810080145
- UPC # 4548583552814
- Country of Origin Indonesia
- Category Digital And Mechanical Timers
Dimensions
Body Height | 1.88 in |
Overall Depth | 3.3 in |
Body Depth | 2.77 in |
Body Width | 1.88 in |
Description
Timer, Base Shape Octal, Coil Voltage 12 to 48V DC, 24 to 48V AC, Contact Form DPDT, Contact Rating (AC) 5 A @ 250V (Resistive Load), Contact Rating (DC) 10.00 mA @ 5V, Current Rating 0.5 A, Number of Delay Functions 18, Delay Function Flicker Off Start, Electrical Connection Socket, IP Rating IP40, Input Voltage 12 to 48V DC, 24 to 48V AC, Minimum Time Setting 0.05 sec, Maximum Time Setting 1.2 sec, Number of Pins 8, Mounting Style DIN Rail, Surface, Adjustment Interface Analog
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Tachometer, 10 to 99,999 rpm (TACH-10)
- WINTERS Thermometer, Analog, -40-280 deg, 1/2in NPT (TSW172LF.)
- PIC GAUGES Thermowell, 2-1/2", Brass, 1/2x3/4"NPT, Step (TW-BR02-23S2)
- TAYLOR SpringField 13-1/4in. Dia Plastic Dial Flag Indoor & Outdoor Thermometer (6773)
- OMRON Timer (H3CR-AP AC100-240/DC100-125)
- OMRON Hour Meter, Shock Resistant, Indoor Use (H7ET-N-B)
- OMRON Timer, Solid State (H3CA-8-AC100/110/120)
- OMRON Hour Meter, 24VDC, Plastic, 7 Digits (H7ET-NV-B)
- OMRON Timer (H5CX-L8D-N DC12-24/AC24)
- OMRON Digital Timer (H7ET-N1-B)
- TAYLOR PRECISION PRODUCTS Taylor Precision Products Timer Digital Jumbo Readout 5896 (6554364)
- Omron Digital And Mechanical Timers