Shop All Time Delay Relays
Omron
Timer Relay, 9999 hr., 13 Pin, 5A, SPDT, 120V
Mfr # H5CX-A-N AC100-240
Zoro # G2949414
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/16 DIN, Dual Display,Screw Terminal
- Display 7-segment LCD
- Mounting Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # H5CX-A-N AC100-240
- Zoro # G2949414
- Country of Origin Indonesia
- Category Time Delay Relays
Details
Type | 1/16 DIN, Dual Display,Screw Terminal |
Display | 7-segment LCD |
Item | Time Delay Relay |
Mounting | Panel |
Description
Time Delay Relay, 1/16 DIN, Dual Display,Screw Terminal, 7-segment LCD Display, Mounting Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, White, 4.25 W x 5 D (F4X5WH6)
- GROTE 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2340)
- CHIPTECH, INC DBA VERTICAL CABLE Vertical Cable 012-021-100 Cat 6, RJ45 Shielded Modular Plugs, 8P 8C, 50 Micro-Inches Gold Plated (012-021-100)
- GE Miniature Circuit Breaker, THQC Series 20A, 1 Pole, 120/240V AC (THQC1120WL)
- OMRON Timer 17.5mm TIMER DIN. MNT. (H3DS-ML AC24-230/DC24-48)
- OMRON Time Delay Relay, 120VAC, 3A, 4PDT (H3YN-4 AC100-120)
- OMRON Time Delay Relay, 120 to 240VAC, 5A, DPDT (H3CR-A8AC100-240/DC100-125)
- OMRON Time Dlay Rlay, 24 to 240VAC/12 to 240VDC (H3CA-A)
- OMRON Time Delay Relay, 24 to 48VAC/12 to 48VDC (H3CR-A8AC24-48DC12-48)
- OMRON Timer (H3CR-A AC100-240/DC100-125)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (6A857)
- Omron Electrical Relays