Shop All Digital And Mechanical Timers
Omron
TIMER MINI-MULTI TIMER
Mfr # H3YN-21 AC100-120
Zoro # G110080104
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- Standards (EMI) EN 61812-1, (EMS) EN 61812-1, Conforms to EN 61812-1 and IEC 60664-1. (2.5 kV/2 for H3YN-2/-21, 2.5 kV/1 for H3YN- 4/-41, H3YN-4-Z/-41-Z), Emission AC Mains: EN 55011 Group 1 Class A, Emission Enclosure: EN 55011 Group 1 Class A, Immunity Burst: IEC 61000-4-4, Immunity Conducted Disturbance: IEC 61000-4-6, Immunity ESD: IEC 61000-4-2, Immunity RF-interference: IEC 61000-4-3, Immunity Surge: IEC 61000-4-5, Immunity Voltage Dip/Interruption: IEC 61000-4-11, UL 508, CSA C22.2 No. 14, Lloyd's, CCC: GB/T 14048.5
- Contact Material Gold Clad; Silver; Silver Alloy
- Input Voltage 100 to 120V AC
- Series H3YN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # H3YN-21 AC100-120
- Zoro # G110080104
- UPC # 4548583755383
- Country of Origin Indonesia
- Category Digital And Mechanical Timers
Dimensions
Body Depth | 2.22 in |
Body Width | 0.84 in |
Overall Depth | 2.48 in |
Body Height | 1.1 in |
Description
Timer, Base Shape Octal, Coil Voltage 100 to 120V AC, Contact Form DPDT, Contact Rating (AC) 5 A @ 250V (Resistive Load), Contact Rating (DC) 1.00 mA @ 5V, Current Rating 5 A, Number of Delay Functions 4, Delay Function Flicker Off Start, Flicker On Start, Interval, On Delay, Electrical Connection Socket, IP Rating IP40, Input Voltage 100 to 120V AC, Minimum Time Setting 0.1 min, Maximum Time Setting 1 min, Number of Pins 8, Mounting Style DIN Rail, Adjustment Interface Analog
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SG TOOL AID Extra Heavy Duty Test Leads (23100)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402V-01)
- IPA 6 Round Pin Towing Maintenance Kit (8027)
- PLAST-O-MATIC Gauge Gd, Poly, Viton Dia, 1/4 InGauge Port (GGVSX1-PP)
- OMRON Timer, Solid State (H3CA-8-AC100/110/120)
- OMRON Timer (H5CX-L8D-N DC12-24/AC24)
- OMRON Digital Timer (H7ET-N1-B)
- OMRON Timer (H3CR-AP AC100-240/DC100-125)
- OMRON Hour Meter, Shock Resistant, Indoor Use (H7ET-N-B)
- OMRON Hour Meter, 24VDC, Plastic, 7 Digits (H7ET-NV-B)
- ASHLEY Timer, Time To Go, 60Min, 3"" (ASH50100)
- Omron Digital And Mechanical Timers