Shop All Digital And Mechanical Timers
Omron
TIMER MINI-MULTI TIME
Mfr # H3YN-4 DC24
Zoro # G610080161
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 4PDT
- Standards (EMI) EN 61812-1, (EMS) EN 61812-1, Conforms to EN 61812-1 and IEC 60664-1. (2.5 kV/2 for H3YN-2/-21, 2.5 kV/1 for H3YN- 4/-41, H3YN-4-Z/-41-Z), Emission AC Mains: EN 55011 Group 1 Class A, Emission Enclosure: EN 55011 Group 1 Class A, Immunity Burst: IEC 61000-4-4, Immunity Conducted Disturbance: IEC 61000-4-6, Immunity ESD: IEC 61000-4-2, Immunity RF-interference: IEC 61000-4-3, Immunity Surge: IEC 61000-4-5, Immunity Voltage Dip/Interruption: IEC 61000-4-11, UL 508, CSA C22.2 No. 14, Lloyd's, CCC: GB/T 14048.5
- Input Voltage 24V DC
- Electrical Connection Socket
- Contact Material Gold Clad; Silver; Silver Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # H3YN-4 DC24
- Zoro # G610080161
- UPC # 4548583755512
- Country of Origin Indonesia
- Category Digital And Mechanical Timers
Dimensions
Body Height | 1.1 in |
Body Width | 0.84 in |
Overall Depth | 2.48 in |
Body Depth | 2.22 in |
Description
Timer, Base Shape Square, Coil Voltage 24V DC, Contact Form 4PDT, Contact Rating (AC) 3 A @ 250V (Resistive Load), Contact Rating (DC) 1.00 mA @ 1V, Current Rating 5 A, Number of Delay Functions 4, Delay Function Flicker Off Start, Flicker On Start, Interval, On Delay, Electrical Connection Socket, IP Rating IP40, Input Voltage 24V DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 1 sec, Number of Pins 14, Mounting Style DIN Rail, Adjustment Interface Analog, Body Depth 2.22 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Weather Station Mounting Tripod (7716)
- SHIMPO Digital Force Gauge, 5 lb., 4 Digit LCD (FGE-5XY)
- LANG TOOLS Retractable Test Leads - 2 Leads x 30-ft. (1137)
- FLUKE Pwr Quality Anlyzr Kit, 4 Current Probes (FLUKE-1738/EUS/WWG)
- OMRON Timer, Solid State (H3CA-8-AC100/110/120)
- OMRON Hour Meter, 24VDC, Plastic, 7 Digits (H7ET-NV-B)
- OMRON Hour Meter, Shock Resistant, Indoor Use (H7ET-N-B)
- OMRON Timer (H3CR-AP AC100-240/DC100-125)
- OMRON Timer (H5CX-L8D-N DC12-24/AC24)
- OMRON Digital Timer (H7ET-N1-B)
- ALLPOINTS 4-In-1 Timer Digital (721662)
- Omron Digital And Mechanical Timers