Shop All IEC Timer Modules
Omron
Timer
Mfr # K7L-AT50
Zoro # G910723843
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features K7L Detects a Wide Variety of Liquids, Ranging from Water to Liquid Chemicals with Low Conductivity
- Standards EMC and LVD Directives, UL Listed/CSA Approved
- Series K7L-AT
- For Use With Semiconductor Production Installations
- Weight 14 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # K7L-AT50
- Zoro # G910723843
- UPC # 4536854465079
- Country of Origin Japan
- Category IEC Timer Modules
Dimensions
Body Height | 1.13 in |
Body Depth | 1.81 in |
Body Width | 0.5 in |
Details
Item | Timer |
Features | K7L Detects a Wide Variety of Liquids, Ranging from Water to Liquid Chemicals with Low Conductivity |
Standards | EMC and LVD Directives, UL Listed/CSA Approved |
Series | K7L-AT |
For Use With | Semiconductor Production Installations |
Weight | 14 g |
Maximum Operating Temperature | 55 Degrees C |
Minimum Operating Temperature | -10 Degrees C |
Status Indicator | LED Indicator |
Response Time | 800 msec |
Power Consumption | 1 W |
Contact Rating (DC) | 100 mA @ 30V |
Frequency | 50/60 Hz |
Input Voltage | 12 to 24V DC |
Maximum Resistance Sensitivity | 50 megaohm |
Dielectric Strength | 1000V AC, 50/60 Hz for 1 min Between Case and Current-Carrying Parts |
Electrical Connection | 8-Pin Terminal |
Number of Pins | 8 |
Adjustment Method | Dip Switch |
Minimum Resistance Sensitivity | 0 kiloohm |
Mounting Style | Stud Screw |
Description
Timer, Electrical Connection 8-Pin Terminal, Input Voltage 12 to 24V DC, Minimum Resistance Sensitivity 0 kiloohm, Maximum Resistance Sensitivity 50 megaohm, Number of Pins 8, Contact Rating (DC) 100 mA @ 30V, Mounting Style Stud Screw, Status Indicator LED Indicator, Adjustment Method Dip Switch, Body Depth 1.81 in, Body Height 1.13 in, Body Width 0.5 in, Dielectric Strength 1000V AC, 50/60 Hz for 1 min Between Case and Current-Carrying Parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., GRC (876638)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- NVENT HOFFMAN Wing Knobs for CONCEPT Window Kits (CWKN)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BC40-1AA0)
- ATC 015Hrs 120VAc Timer (305E-021-A-10-PX)
- HONEYWELL THERMAL SOLUTIONS St7800A1039 30 Second Purge (ST7800A103)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 30sec (LADR2)
- ICM CONTROLS 206B 18-30 Vac Delay On Break (ICM206B)
- ICM CONTROLS 175B 18-240 Vac Bypass (ICM175B)
- DAYTON IEC Timer, On Delay, 10.0-180Sec, 1NO/1NC (6EAT9)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60s, 100...240V AC DC (XB5DTGM3)
- Omron Contactors & Contacts