Shop All Digital And Mechanical Timers
Omron
Timer
Mfr # H5CX-L8D-N DC12-24/AC24
Zoro # G310080140
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100 to 240VAC; 24VAC or 12 to 24VDC
- Max. Time Setting 9,999 hr
- Min. Time Setting 0.001 sec
- Color Black
- Available Actions - Electronic Timer On/Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # H5CX-L8D-N DC12-24/AC24
- Zoro # G310080140
- UPC # 4548583745209
- Country of Origin Indonesia
- Category Digital And Mechanical Timers
Dimensions
Height | 48 mm |
Depth | 83 7/8 mm |
Width | 48 mm |
Body Depth | 2.32 in |
Body Height | 1.89 in |
Overall Depth | 84.1 mm |
Body Width | 1.89 in |
Description
Timer, Base Shape Square, Coil Voltage 12 to 24V DC, 24V AC, Contact Form SPDT, IP Rating IP66, Minimum Time Setting 0.001 sec, Maximum Time Setting 99,999.9 hr, Mounting Style DIN Rail, Surface, Body Depth 2.32 in, Body Height 1.89 in, Body Width 1.89 in, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Silver (PRO-302D-158O-01)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFJ7)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (4FLX8)
- SPECTROLINE Fluorescent Dye Cleaner (128484)
- OMRON Hour Meter, 24VDC, Plastic, 7 Digits (H7ET-NV-B)
- OMRON Hour Meter, Shock Resistant, Indoor Use (H7ET-N-B)
- OMRON Digital Timer (H7ET-N1-B)
- OMRON Timer (H3CR-AP AC100-240/DC100-125)
- OMRON Timer, Solid State (H3CA-8-AC100/110/120)
- GENERAL TOOLS Digital Count Down Timer (TI150)
- TAYLOR Digital Timer Plastic (5806)
- Omron Digital And Mechanical Timers