Shop All Digital And Mechanical Timers
Omron
Timer
Mfr # H5CX-L8-N AC100-240
Zoro # G910080106
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100 to 240VAC; 24VAC or 12 to 24VDC
- Max. Time Setting 9,999 hr
- Min. Time Setting 0.001 sec
- Color Black
- Available Actions - Electronic Timer On/Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # H5CX-L8-N AC100-240
- Zoro # G910080106
- UPC # 4548583745186
- Country of Origin Indonesia
- Category Digital And Mechanical Timers
Dimensions
Depth | 83 7/8 mm |
Width | 48 mm |
Height | 48 mm |
Body Width | 1.89 in |
Body Depth | 2.32 in |
Body Height | 1.89 in |
Overall Depth | 84.1 mm |
Description
Timer, Base Shape Square, Coil Voltage 100 to 240V AC, Contact Form SPDT, IP Rating IP66, Minimum Time Setting 0.001 sec, Maximum Time Setting 99,999.9 hr, Mounting Style DIN Rail, Surface, Body Depth 2.32 in, Body Height 1.89 in, Body Width 1.89 in, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Banana Plug, 30VAC/60VDC, Black, PK10 (1325-0)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0214)
- NOSHOK Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 15000 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled (40-901-15000-psi-1/2)
- DICKSON Chart, 4 In, -20 to 120F, 24 Hr, PK60 (C015)
- OMRON Hour Meter, Shock Resistant, Indoor Use (H7ET-N-B)
- OMRON Timer (H5CX-L8D-N DC12-24/AC24)
- OMRON Timer (H3CR-AP AC100-240/DC100-125)
- OMRON Timer, Solid State (H3CA-8-AC100/110/120)
- OMRON Hour Meter, 24VDC, Plastic, 7 Digits (H7ET-NV-B)
- OMRON Digital Timer (H7ET-N1-B)
- NSI SPRING WOUND TIMER 60-MINUTE INDOOR-IN WALL (C560M)
- Omron Digital And Mechanical Timers