Shop All Digital And Mechanical Timers
Omron
Timer
Mfr # H5CX-ASD-N DC12-24/AC24
Zoro # G710080139
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC or 12 to 24VDC
- Max. Time Setting 9,999 hr
- Min. Time Setting 0.001 sec
- Color Black
- Available Actions - Electronic Timer On/Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # H5CX-ASD-N DC12-24/AC24
- Zoro # G710080139
- UPC # 4548583745179
- Country of Origin Indonesia
- Category Digital And Mechanical Timers
Dimensions
Width | 48 mm |
Height | 48 mm |
Depth | 65 mm |
Body Width | 1.89 in |
Body Height | 1.89 in |
Body Depth | 2.32 in |
Overall Depth | 65 mm |
Description
Timer, Base Shape Square, Coil Voltage 12 to 24V DC, 24V AC, Contact Form SPST, IP Rating IP66, Minimum Time Setting 0.001 sec, Maximum Time Setting 99,999.9 hr, Mounting Style Surface, Body Depth 2.32 in, Body Height 1.89 in, Body Width 1.89 in, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pressure Gauge, For SpeedAire (F5013700373)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Aluminum, Black (36JV43)
- EXTECH Milli Ohm Meter, 200m Ohms-2000 Ohms (380580)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522S-005)
- OMRON Timer (H3CR-AP AC100-240/DC100-125)
- OMRON Digital Timer (H7ET-N1-B)
- OMRON Hour Meter, Shock Resistant, Indoor Use (H7ET-N-B)
- OMRON Timer, Solid State (H3CA-8-AC100/110/120)
- OMRON Timer (H5CX-L8D-N DC12-24/AC24)
- OMRON Hour Meter, 24VDC, Plastic, 7 Digits (H7ET-NV-B)
- TRACEABLE LED, Flash, Big Digit, Alarm Timer (5013)
- Omron Digital And Mechanical Timers