Shop All Digital And Mechanical Timers
Omron
Timer
Mfr # H5CX-AD-N AC24/DC12-24
Zoro # G910080120
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100 to 240VAC; 24VAC or 12 to 24VDC
- Max. Time Setting 9,999 hr
- Min. Time Setting 0.001 sec
- Color Black
- Available Actions - Electronic Timer On/Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # H5CX-AD-N AC24/DC12-24
- Zoro # G910080120
- UPC # 4548583745162
- Country of Origin Indonesia
- Category Digital And Mechanical Timers
Dimensions
Depth | 65 mm |
Height | 48 mm |
Width | 48 mm |
Body Depth | 2.32 in |
Body Width | 1.89 in |
Overall Depth | 65 mm |
Body Height | 1.89 in |
Description
Timer, Base Shape Square, Coil Voltage 12 to 24V DC, 24V AC, Contact Form SPDT, IP Rating IP66, Minimum Time Setting 0.001 sec, Maximum Time Setting 99,999.9 hr, Mounting Style Surface, Body Depth 2.32 in, Body Height 1.89 in, Body Width 1.89 in, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Dial Thermometer with Humidity, 12 in. (497J)
- ZORO SELECT Banana Plug, 33VAC/70VDC, Black, PK10 (5TXA1)
- UNITED SCIENTIFIC Ammeter, Dc, 0-10A (MAM006)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 15 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-15-psi)
- OMRON Hour Meter, Shock Resistant, Indoor Use (H7ET-N-B)
- OMRON Hour Meter, 24VDC, Plastic, 7 Digits (H7ET-NV-B)
- OMRON Timer (H5CX-L8D-N DC12-24/AC24)
- OMRON Digital Timer (H7ET-N1-B)
- OMRON Timer (H3CR-AP AC100-240/DC100-125)
- OMRON Timer, Solid State (H3CA-8-AC100/110/120)
- SOUTHWIRE Coleman Cable 50008 Indoor Digital Timer (1827179)
- Omron Digital And Mechanical Timers