Shop All Digital And Mechanical Timers
Omron
Timer
Mfr # H5CX-A11-N-AC100/240
Zoro # G910080175
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100 to 240VAC; 24VAC or 12 to 24VDC
- Max. Time Setting 9,999 hr
- Min. Time Setting 0.001 sec
- Color Black
- Available Actions - Electronic Timer On/Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # H5CX-A11-N-AC100/240
- Zoro # G910080175
- UPC # 4548583745223
- Country of Origin Indonesia
- Category Digital And Mechanical Timers
Dimensions
Depth | 84 1/8 mm |
Width | 48 mm |
Height | 48 mm |
Overall Depth | 84.1 mm |
Body Depth | 2.32 in |
Body Width | 1.89 in |
Body Height | 1.89 in |
Description
Timer, Base Shape Square, Coil Voltage 100 to 240V AC, Contact Form SPDT, IP Rating IP66, Minimum Time Setting 0.001 sec, Maximum Time Setting 99,999.9 hr, Mounting Style DIN Rail, Surface, Body Depth 2.32 in, Body Height 1.89 in, Body Width 1.89 in, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Banana Jack to Plug Adapter, 20A, Red (5TWZ1)
- SPAN Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (LFS-220-300#/KPA-G)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT (PRO-302D-204K-01)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX330)
- OMRON Hour Meter, 24VDC, Plastic, 7 Digits (H7ET-NV-B)
- OMRON Hour Meter, Shock Resistant, Indoor Use (H7ET-N-B)
- OMRON Timer (H3CR-AP AC100-240/DC100-125)
- OMRON Timer (H5CX-L8D-N DC12-24/AC24)
- OMRON Digital Timer (H7ET-N1-B)
- OMRON Timer, Solid State (H3CA-8-AC100/110/120)
- COOPER-ATKINS Digital Timer, Min. Time Setting 59 sec. (TFS4-01)
- Omron Digital And Mechanical Timers