Shop All Digital And Mechanical Timers
Omron
TIMER
Mfr # H3FA-A-DC24
Zoro # G810080183
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL508, CSA C22.2 No. 14
- Contact Form SPST-NC, SPST-NO
- Input Voltage 24V DC
- Series H3FA
- Reset Method Integrating/Power-Off Resetting and External Resetting; Time-Limit Reset/Power-Off Resetting and External Resetting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # H3FA-A-DC24
- Zoro # G810080183
- UPC # 4536853505479
- Country of Origin Japan
- Category Digital And Mechanical Timers
Dimensions
Body Height | 1.45 in |
Body Depth | 0.78 in |
Overall Depth | 0.91 in |
Body Width | 1.45 in |
Mounting Hole Diameter | 1 mm |
Description
Timer, Coil Voltage 24V DC, Contact Form SPST-NC, SPST-NO, Contact Rating (AC) 3 A @ 250V (Resistive Load), Contact Rating (DC) 10.00 mA @ 5V, Number of Delay Functions 4, Delay Function Cumulative, Power On Delay, Input Voltage 24V DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 1 sec, Mounting Style Surface, Body Depth 0.78 in, Body Height 1.45 in, Body Width 1.45 in, Electrical Operating Durability 100,000, Maximum Operating Temperature 55 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Thermal Imager, -4 Degrees to 1022 Degrees F, Manual Focus, 3.5 in LCD Display (FLK-TIS75+ 27HZ)
- SPER SCIENTIFIC Handheld Radiation Meter / Geiger Counter (840026)
- DWYER INSTRUMENTS Flowmeter, Range 1-1 Scfh Air (RMA-2)
- WOHLER Thermometer, 2 Input, Type K, J, T (6622)
- OMRON Hour Meter, 24VDC, Plastic, 7 Digits (H7ET-NV-B)
- OMRON Timer, Solid State (H3CA-8-AC100/110/120)
- OMRON Hour Meter, Shock Resistant, Indoor Use (H7ET-N-B)
- OMRON Timer (H5CX-L8D-N DC12-24/AC24)
- OMRON Digital Timer (H7ET-N1-B)
- OMRON Timer (H3CR-AP AC100-240/DC100-125)
- TRACEABLE Clip-It Timer (5046)
- Omron Digital And Mechanical Timers