Shop All Digital And Mechanical Timers
Omron
Timer
Mfr # H3DT-N2 AC/DC24-240
Zoro # G110080098
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards (EMI) EN 61812-1, (EMS) EN 61812-1, C-UL: UL 508/CSA C22.2 No. 14, CCC: GB/T 14048.5 Pollution degree 2, Overvoltage category III, Emission AC Mains: EN 55011 Class B, EN 61812-1: Pollution degree 2, Overvoltage category III, Harmonic Current: EN 61000-3-2, Immunity Burst: EN 61000-4-4, Immunity Conducted Disturbance: EN 61000-4-6, Immunity ESD: EN 61000-4-2, Immunity RF-interference: EN 61000-4-3, Immunity Surge: EN 61000-4-5, Immunity Voltage Dip/Interruption: EN 61000-4-11, LR: Category ENV1.2, Radiated Emissions: EN 55011 Class B, Voltage Fluctuations and Flicker: EN 61000-3-3
- Contact Form DPDT, SPDT
- Input Voltage 24 to 240V AC, 24 to 240V DC
- Electrical Connection Push-On
- Contact Material Gold Plating; Silver Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # H3DT-N2 AC/DC24-240
- Zoro # G110080098
- UPC # 4548583773318
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Body Depth | 3.54 in |
Overall Depth | 3.54 in |
Body Width | 0.68 in |
Body Height | 0.68 in |
Description
Timer, Coil Voltage 24 to 240V AC, 24 to 240V DC, Contact Form DPDT, SPDT, Contact Rating (AC) 5 A @ 250V (Resistive Load), Contact Rating (DC) 0.50 A @ 125V (Resistive Load), 5A @ 30V (Resistive Load), Current Rating 5 A, Number of Delay Functions 8, Delay Function Cumulative (Interval), Cumulative (On Delay), Flicker Off Start (Power On Start), Flicker On Start (Power On Start), Interval (Power On Start), On Delay (Power On Delay), Signal Off Delay, Signal Off Interval
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Flowmeter, For 1" Pipe, FNPT, 2 to 35 gpm (TT10AN)
- CDN TM2 Digital 20 Hour Kitchen Timer (221TM2)
- POMONA ELECTRONICS Banana Jack to Plug Adapter, 1-6/7 In. L (6728-2)
- TRIPLETT Earth Ground Tester Kit, 200V AC, Case (EG480)
- OMRON Timer (H5CX-L8D-N DC12-24/AC24)
- OMRON Timer (H3CR-AP AC100-240/DC100-125)
- OMRON Digital Timer (H7ET-N1-B)
- OMRON Hour Meter, 24VDC, Plastic, 7 Digits (H7ET-NV-B)
- OMRON Timer, Solid State (H3CA-8-AC100/110/120)
- OMRON Hour Meter, Shock Resistant, Indoor Use (H7ET-N-B)
- CDN TM4 Digital 20 Hour Kitchen Timer (221TM4)
- Omron Digital And Mechanical Timers