Shop All Digital And Mechanical Timers
Omron
Timer
Mfr # H3CR-H8L AC/DC24 M
Zoro # G010080167
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- Standards Conforms to EN 61812-1 and IEC 60664-1 (VDE 0110) 4kV/2, Output Category According to EN 60947-5-1 for Timers with Contact Outputs, Output Category According to EN60947-5-2 for Timers with Transistor Outputs, UL508, CSA C22.2 No. 14, NK, Lloyd's, CCC: GB/T 14048.5
- Electrical Connection Socket
- Contact Material Silver Alloy
- Series H3CR-H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # H3CR-H8L AC/DC24 M
- Zoro # G010080167
- UPC # 4548583552982
- Country of Origin Indonesia
- Category Digital And Mechanical Timers
Dimensions
Body Height | 1.88 in |
Overall Depth | 3.66 in |
Body Width | 1.88 in |
Body Depth | 3.12 in |
Description
Timer, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 5 A @ 250V (Resistive Load), Contact Rating (DC) 10.00 mA @ 5V, Current Rating 0.5 A, Number of Delay Functions 4, Delay Function Power OFF Delay, Electrical Connection Socket, IP Rating IP40, Input Voltage 24V AC/DC, Minimum Time Setting 0.05 sec, Maximum Time Setting 0.6 min, Number of Pins 8, Mounting Style DIN Rail, Surface, Adjustment Interface Analog, Body Depth 3.12 in, Body Height 1.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U604)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B30)
- TRANSFORMING TECHNOLOGIES Floor Mat Grounding Kit, 1 Fm1515 Ground Cord, 1 Ground Snaps Cs1090 (GK2000)
- HONEYWELL ANALYTICS-VULCAIN Sensor (S301-IRF-R134A)
- OMRON Digital Timer (H7ET-N1-B)
- OMRON Timer (H5CX-L8D-N DC12-24/AC24)
- OMRON Hour Meter, 24VDC, Plastic, 7 Digits (H7ET-NV-B)
- OMRON Timer, Solid State (H3CA-8-AC100/110/120)
- OMRON Timer (H3CR-AP AC100-240/DC100-125)
- OMRON Hour Meter, Shock Resistant, Indoor Use (H7ET-N-B)
- COOPER-ATKINS Timer/Clock/Stopwatch, 6Button, 3A Battery (TC6-0-8)
- Omron Digital And Mechanical Timers