Shop All Digital And Mechanical Timers
Omron
Timer
Mfr # H3CR-AP AC100-240/DC100-125
Zoro # G310080102
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- Standards Conforms to EN 61812-1 and IEC 60664-1 (VDE 0110) 4kV/2, Output Category According to EN 60947-5-1 for Timers with Contact Outputs, Output Category According to EN60947-5-2 for Timers with Transistor Outputs, UL508, CSA C22.2 No. 14, NK, Lloyd's, CCC: GB/T 14048.5
- Input Voltage 100 to 125V DC, 100 to 240V AC
- Electrical Connection Socket
- Contact Material Silver Alloy; Silver Tin Indium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # H3CR-AP AC100-240/DC100-125
- Zoro # G310080102
- UPC # 4548583553286
- Country of Origin Indonesia
- Category Digital And Mechanical Timers
Dimensions
Body Height | 1.88 in |
Overall Depth | 3.2 in |
Body Width | 1.88 in |
Body Depth | 2.67 in |
Description
Timer, Base Shape Octal, Coil Voltage 100 to 125V DC, 100 to 240V AC, Contact Form DPDT, Contact Rating (AC) 2.00 A @ 250V (Inductive Load), 5 A @ 250V (Resistive Load), Contact Rating (DC) 3 A @ 30V (Inductive Load), 5A @ 30V (Resistive Load), Number of Delay Functions 18, Delay Function Flicker Off Start, Flicker On Start, Interval, On Delay, One Shot Output, Signal Off Delay, Signal On/OFF Delay, Electrical Connection Socket, IP Rating IP00; IP40, Input Voltage 100 to 125V DC, 100 to 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Post Mtd Rain Gauge/Thermometer (02345A3)
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMR6)
- BACHARACH Leak Detector, Ref, Combust, Contractor Kit (19-8038)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color (LA243771)
- OMRON Timer, Solid State (H3CA-8-AC100/110/120)
- OMRON Digital Timer (H7ET-N1-B)
- OMRON Hour Meter, Shock Resistant, Indoor Use (H7ET-N-B)
- OMRON Timer (H5CX-L8D-N DC12-24/AC24)
- OMRON Hour Meter, 24VDC, Plastic, 7 Digits (H7ET-NV-B)
- ZORO SELECT Bell Type Manual Mechanical Timer (5ZPZ8)
- WINCO 20 min Digital Timer (TIM-85D)
- Omron Digital And Mechanical Timers