Shop All Time Delay Relays
Omron
Timer
Mfr # H3CR-A AC24-48/DC12-48
Zoro # G610707488
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Material Silver Alloy; Silver Tin Indium
- Electrical Connection Socket
- Standards Conforms to EN 61812-1 and IEC 60664-1 (VDE 0110) 4kV/2, Output Category According to EN 60947-5-1 for Timers with Contact Outputs, Output Category According to EN60947-5-2 for Timers with Transistor Outputs, UL508, CSA C22.2 No. 14, NK, Lloyd's, CCC: GB/T 14048.5
- Series H3CR-A
- Input Voltage 12 to 48V DC, 24 to 48V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # H3CR-A AC24-48/DC12-48
- Zoro # G610707488
- UPC # 4548583553279
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Body Depth | 2.67 in |
Overall Depth | 3.2 in |
Body Width | 1.88 in |
Body Height | 1.88 in |
Description
Timer, Base Shape Octal, Coil Voltage 12 to 48V DC, 24 to 48V AC, Contact Form DPDT, Contact Rating (AC) 2.00 A @ 250V (Inductive Load), 5 A @ 250V (Resistive Load), Contact Rating (DC) 3 A @ 30V (Inductive Load), 5A @ 30V (Resistive Load), Current Rating 0.5 A, Number of Delay Functions 18, Delay Function Flicker Off Start, Flicker On Start, Interval, On Delay, One Shot Output, Signal Off Delay, Signal On/OFF Delay, Electrical Connection Socket, IP Rating IP00; IP40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK CABLE DRUM Ø 500MM, PUR 4X0.34 black UL/CSA, drag ch 500m (7000-C0505-6340000)
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (312225)
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3672)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- OMRON Time Delay Relay, 24VAC, 5A, DPDT (H3YN-2 AC24)
- OMRON Time Delay Relay, 24 to 48VAC/12 to 48VDC (H3CR-A8AC24-48DC12-48)
- OMRON Time Delay Relay, 200 to 240VAC, 5A, DPDT (H3YN-2 AC200-230)
- OMRON Timer (H3CR-A AC100-240/DC100-125)
- OMRON Time Dlay Rlay, 24 to 240VAC/12 to 240VDC (H3CA-A)
- OMRON Time Delay Rlay, 120VAC, 5A, DPDT, 0.05 sec. (H3CR-H8L-AC100120S)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-200-T-2-X)
- Omron Electrical Relays