Shop All Digital And Mechanical Timers
Omron
Timer 8 Mode AC/DC 24 to 240V SPDT
Mfr # H3DK-M1 AC/DC24-240
Zoro # G810080169
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards (EMI) EN 61812-1, (EMS) EN 61812-1, CCC: GB/T 14048.5 Pollution Degree 2, Overvoltage Category III, cURus: UL 508/CSA C22.2 No. 14, Emission AC Mains: EN 55011 Class B, EN 50274: Finger Protection, Back-of-Hand Proof, EN 61812-1: Pollution Degree 2, Overvoltage Category III, Fluctuations and Flicker: EN61000-3-3, Harmonic Current: EN 61000-3-2, Immunity Burst: IEC 61000-4-4, Immunity Conducted Disturbance: IEC 61000-4-6, Immunity ESD: IEC 61000-4-2, Immunity RF-interference: IEC 61000-4-3, Immunity Surge: IEC 61000-4-5, Immunity Voltage Dip/Interruption: IEC 61000-4-11, LR: Test Specification No. 1-2002 Category ENV 1.2, Radiated Emissions: EN 55011 Class B
- Contact Form SPDT
- Input Voltage 24 to 240V AC/DC
- Electrical Connection Screw Terminal
- Series H3DK-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # H3DK-M1 AC/DC24-240
- Zoro # G810080169
- UPC # 4548583744967
- Country of Origin Indonesia
- Category Digital And Mechanical Timers
Dimensions
Body Width | 0.88 in |
Overall Depth | 3.93 in |
Body Height | 0.88 in |
Body Depth | 3.93 in |
Description
Timer, Coil Voltage 24 to 240V AC/DC, Contact Form SPDT, Contact Rating (AC) 5 A @ 250V (Resistive Load), Contact Rating (DC) 10.00 mA @ 5V, Number of Delay Functions 8, Delay Function Flicker Off Start, Flicker On Start, Interval, On Delay, One Shot Output, Signal Off Delay, Signal On/OFF Delay, Electrical Connection Screw Terminal, IP Rating IP20; IP30, Input Voltage 24 to 240V AC/DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 1.2 sec, Number of Pins 9, Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in BSPT, Black (SEP-102D-254F-BSPT)
- FLUKE RTD Thermometer, -58 to 320F, Digital (1551A-12)
- TEST PRODUCTS INTL Spade terminal red (124001R)
- VIVIDIA Articulating Borescope, ⌀8.5mm 31.5"L, 180° Flexible, WiFi Box for iOS (VA 800 W)
- OMRON Timer (H5CX-L8D-N DC12-24/AC24)
- OMRON Timer (H3CR-AP AC100-240/DC100-125)
- OMRON Digital Timer (H7ET-N1-B)
- OMRON Hour Meter, Shock Resistant, Indoor Use (H7ET-N-B)
- OMRON Hour Meter, 24VDC, Plastic, 7 Digits (H7ET-NV-B)
- OMRON Timer, Solid State (H3CA-8-AC100/110/120)
- ALLPOINTS Timer Gralab (181303)
- Omron Digital And Mechanical Timers