Shop All Time Delay Relays
Omron
Timer 17.5mm TIMER DIN. MNT.
Mfr # H3DS-ML AC24-230/DC24-48
Zoro # G010707491
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 250 V 1 A/DC-13, 250 V 5A/AC-15, 30 V 0.1 A), Conforms to EN 61812-1, IEC 60664-1 4 kV/2, VDE 0106/P100, Output Category According to IEC 60947-5-1 (AC-13, UL508, CSA C22.2 No. 14
- Input Voltage 24 to 230V AC, 24 to 48V DC
- Contact Form SPDT
- Contact Material Silver Alloy
- Series H3DS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # H3DS-ML AC24-230/DC24-48
- Zoro # G010707491
- UPC # 4548583753020
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Body Depth | 2.91 in |
Overall Depth | 2.91 in |
Body Width | 0.68 in |
Body Height | 0.68 in |
Description
Timer, Coil Voltage 24 to 230V AC, 24 to 48V DC, Contact Form SPDT, Contact Rating (AC) 1.00 A @ 250V (Inductive Load), 5 A @ 250V (Resistive Load), Contact Rating (DC) 0.50 A @ 125V (Resistive Load), 5A @ 30V (Resistive Load), Current Rating 0.15 A, Number of Delay Functions 7, Delay Function Flicker Off Start, Flicker On Start, Interval, On Delay, One Shot Output, Signal Off Delay, Signal On/OFF Delay, Electrical Connection Screw Terminal, IP Rating IP20; IP30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 10 in D, NEMA 3R, Hinged (A12R1210HCR)
- 3M 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV18-10Q)
- CALBRITE Right Angle Clamp, 3/4 in., 316 SS, Brite (S60700RA00)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.10A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1/10)
- OMRON Time Delay Relay, 120 to 240VAC, 5A, DPDT (H3CR-A8AC100-240/DC100-125)
- OMRON Time Delay Relay, 120VAC, 3A, 4PDT (H3YN-4 AC100-120)
- OMRON Time Delay Rlay, 120VAC, 5A, DPDT, 0.05 sec. (H3CR-H8L-AC100120S)
- OMRON Time Delay Relay, 200 to 240VAC, 5A, DPDT (H3YN-2 AC200-230)
- OMRON Time Dlay Rlay, 24 to 240VAC/12 to 240VDC (H3CA-A)
- OMRON Timer Relay, 9999 hr., 13 Pin, 5A, SPDT, 120V (H5CX-A-N AC100-240)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC6)
- Omron Electrical Relays