Shop All Time Delay Relays
Omron
Time Delay Relay, 24 to 48VAC/12 to 48VDC
Mfr # H3CR-A8AC24-48DC12-48
Zoro # G2755767
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Flicker Off Start, Flicker On Start, Interval, On Delay, One Shot
- Coil Volts 24 to 48V AC/12 to 48V DC
- AC Contact Rating - Relay 5A @ 240V
- DC Contact Rating - Relay 5A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # H3CR-A8AC24-48DC12-48
- Zoro # G2755767
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Body Height - Relay | 2.65 in |
Body Depth - Relay | 1.89 in |
Overall Height - Relay | 3.21 in |
Body Width - Relay | 1.89 in |
Body Depth | 2.06 in |
Overall Depth | 2.62 in |
Body Width | 1.89 in |
Body Height | 1.89 in |
Description
Multi-Function Time Delay Relay, Adjustment Method Analog Dial, Base Shape Square, Coil Voltage 48V DC, Contact Form DPDT, Contact Rating (AC) 5 A @ 240V, Contact Rating (DC) 5 A @ 30V, Current Rating 5 A, Number of Delay Functions 8, Delay Function Flicker Off Start, Flicker On Start, Interval, On Delay, One Shot, Signal Off Delay, Signal On/Off Delay, Electrical Connection Socket, IP Rating IP40, Input Voltage 12 to 48V DC, 24 to 48V AC, Minimum Time Setting 0.05 sec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LED Pigtail, Chassis Ground, 5 In (66930)
- HONEYWELL Industrial Panel Mount Snap Action Switch, Finger Grip, Plunger Actuator, SPDT (1DM401)
- LEVITON Polarized 3 outlets Outlet Adapter (007-00697-00W)
- ABB Conduit Outlet Body w/Cover, Iron, LB (LB37CG-TB)
- OMRON Time Delay Rlay, 120VAC, 5A, DPDT, 0.05 sec. (H3CR-H8L-AC100120S)
- OMRON Time Dlay Rlay, 24 to 240VAC/12 to 240VDC (H3CA-A)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT (H3CR-H8L-AC100120M)
- OMRON Timer 17.5mm TIMER DIN. MNT. (H3DS-ML AC24-230/DC24-48)
- OMRON Time Delay Relay, 24VAC, 5A, DPDT (H3YN-2 AC24)
- OMRON Time Delay Relay, 200 to 240VAC, 5A, DPDT (H3YN-2 AC200-230)
- ALLEN BRADLEY 120V-AC TIME DELAY RELAY (700-HT12BA1)
- Omron Time Delay Relays