Shop All General Purpose Relays
Omron
TERMINAL RELAY - 4 OUTPUT
Mfr # G6D-F4B DC24
Zoro # G710080191
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Double Wire Method Enables Branch Wiring, LED Operation Indicator, Diode for Coil Surge Absorption, and Tools for Easy Removal of Relays are Included as Standard Equipment, Push-In Plus Terminal Enables Work Reduction and Requires No Retightening, Realized 5 A Rating by Optimal Designs for Wide Variety of Applications
- Standards CSA, TUV, UL Listed, VDE Certified
- Contact Form SPST
- Status Indicator LED Indicator
- Number of Pins 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G6D-F4B DC24
- Zoro # G710080191
- UPC # 4536854484261
- Country of Origin Japan
- Category General Purpose Relays
Dimensions
Body Height | 2.67 in |
Body Depth | 1.37 in |
Body Width | 1.22 in |
Overall Depth | 1.37 in |
Description
General Purpose Relays, Coil Voltage 12V DC; 24V DC, Contact Form SPST, Number of Pins 16, Status Indicator LED Indicator, Contact Rating (AC) 5 A @ 250V, Contact Rating (DC) 5 A @ 30V, Mounting Style DIN Rail, Body Depth 1.37 in, Body Height 2.67 in, Body Width 1.22 in, Coil Resistance 2,880 ohm, Compatible with Manufacturer Model Number G6D-F4PU/G6D-F4B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 24V AC, 240/480V AC (9070T50D2)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 24" L (MT212-24)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 0.5A, 600V AC, Non-Indicating (SC-1/2)
- ZORO SELECT 20A Locking Connector 3P 3W 250VAC L15-20R BK/WT (71520NC)
- OMRON SUPER MY (MY4N DC100/110 (S))
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- OMRON GP RELAY (LY2-0-AC110/120)
- EATON 24 VDC, 12 A, DPDT Contact, Plug-In Mount, General Purpose Ice Cube Relay (D2RF2T1)
- Omron Electrical Relays