Shop All Terminal Block Accessories
Omron
Terminal Block Tools
Mfr # XW5E-S2.5
Zoro # G411118872
product price: $1.19
/ea
Sold in multiples of 9 for $10.71
$10.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL 94 Flammability Rating V-0
- Compatible with Series XW5
- Overall Depth 40.6 mm
- Overall Length 47 mm
- Compatible with Product Type Terminal Blocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # XW5E-S2.5
- Zoro # G411118872
- Country of Origin Germany
- Category Terminal Block Accessories
Dimensions
Overall Depth | 40.6 mm |
Overall Length | 47 mm |
Details
Item | Terminal Block End Cover |
UL 94 Flammability Rating | V-0 |
Compatible with Series | XW5 |
Compatible with Product Type | Terminal Blocks |
Compatible Manufacturer Model Number | XW5-S10-1.1, XW5-S2.5-1.1, XW5-S4.0-1.1, XW5-S6.0-1.1 |
Description
Terminal Block End Cover, Compatible with Series XW5, Mounting Type DIN Rail Mount, Overall Depth 40.6 mm, Overall Length 47 mm, Compatible Manufacturer Model Number XW5-S10-1.1, XW5-S2.5-1.1, XW5-S4.0-1.1, XW5-S6.0-1.1, Compatible with Product Type Terminal Blocks, UL 94 Flammability Rating V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M One Hole Lug Connector, 300 kcmil, PK10 (31053)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #6 Stud PK50 (C10-6F)
- GE Thermal Unit, 90.00 to 97.00A (CR123F114C)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 100A, Fast-Acting, 700V AC, Bolt-On (FWP-100B)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- ALLEN BRADLEY Terminal Cover Kit, 100DTC860 (100-DTC860)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- Omron Terminal Block Accessories