Shop All General Purpose Relays
Omron
TempMonitoringRelay, 24VAC/DC, 5A, 12Pins
Mfr # K8AK-TH11S 24VAC/DC
Zoro # G008664522
original price:
$388.06
40% off
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connection Screw Terminal
- Status Indicator LED Indicator
- Features Alarm Output Status Retention, Self-holding Output, Universal-input Support for Thermometer Sensor Input
- Number of Pins 12
- Standards EN 61326-1 Industrial Electromagnetic Environment, UL 61010-1 (Recognition), Korean Radio Waves Act (Act 10564), CSA C22.2 No.14, UL 61010-1 Installation Environment (Pollution Level 2, Installation Category II)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # K8AK-TH11S 24VAC/DC
- Zoro # G008664522
- UPC # 4548583402522
- Country of Origin China
- Category General Purpose Relays
Dimensions
Body Depth | 3.94 in |
Body Height | 3.54 in |
Body Width | 0.89 in |
Overall Depth | 3.94 in |
Description
Temp Monitoring Relay, Contact Form SPDT, Current Rating 5 A, Electrical Connection Screw Terminal, Input Voltage 24V AC/DC, Number of Channels Single Channel, Number of Pins 12, Relay Function Over Temperature, Seal Leak Minimum Resistance 20,000 ohm, Seal Leak Maximum Resistance 20,000 ohm, Status Indicator LED Indicator, Contact Rating (AC) 5 A @ 250V, Mounting Style DIN Rail, Adjustment Method Rotary Switch, Body Depth 3.94 in, Body Height 3.54 in, Body Width 0.89 in, Coil Voltage 24V AC/DC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 9/16" dia., 1" W, PK10 (COV1017Z1)
- CALBRITE Bushing, Reducing, 3/4 to 1-1/4in., 316 SS (S61200FB07)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (3RT20151BB42)
- HELI-TUBE 1/4 In. OD X 50FT Red Polyethylene Spiral Wrap (HT 1/4 C RE-50)
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- OMRON SUPER MY (MY4N DC100/110 (S))
- OMRON GP RELAY (LY2-0-AC110/120)
- HELLA Relay 12V 30A Spst D Electrics, 933791091 (933791091)
- Omron General Purpose Relays