Shop All General Purpose Relays
Omron
TempMonitoringRelay, 100to240VAC, 5A, 12Pin
Mfr # K8AK-TH11S 100-240VAC
Zoro # G108664521
original price:
$388.06
30% off
new price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Features Alarm Output Status Retention, Self-holding Output, Universal-input Support for Thermometer Sensor Input
- Status Indicator LED Indicator
- Electrical Connection Screw Terminal
- Standards EN 61326-1 Industrial Electromagnetic Environment, UL 61010-1 (Recognition), Korean Radio Waves Act (Act 10564), CSA C22.2 No.14, UL 61010-1 Installation Environment (Pollution Level 2, Installation Category II)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # K8AK-TH11S 100-240VAC
- Zoro # G108664521
- UPC # 4548583402515
- Country of Origin China
- Category General Purpose Relays
Dimensions
Body Height | 3.54 in |
Body Width | 0.89 in |
Overall Depth | 3.94 in |
Body Depth | 3.94 in |
Description
Temp Monitoring Relay, Contact Form SPDT, Current Rating 5 A, Electrical Connection Screw Terminal, Input Voltage 100 to 240V AC, Number of Channels Single Channel, Number of Pins 12, Relay Function Over Temperature, Seal Leak Minimum Resistance 20,000 ohm, Seal Leak Maximum Resistance 20,000 ohm, Status Indicator LED Indicator, Contact Rating (AC) 5 A @ 250V, Mounting Style DIN Rail, Adjustment Method Rotary Switch, Body Depth 3.94 in, Body Height 3.54 in, Body Width 0.89 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 2A, 250V AC, Non-Indicating, 5 PK (GAB2)
- PFLITSCH M16x1.5/BG/NPB/TPE/11.0/ST (BG216MS)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK2500 (CO0409Z1)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 3A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ003)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- OMRON GP RELAY (LY2-0-AC110/120)
- OMRON SUPER MY (MY4N DC100/110 (S))
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- DELTROL DPDT 24V-AC OTHER RELAY (20241-82)
- Omron Electrical Relays