Shop All Temperature Controllers
Omron
Temperature Controller
Mfr # EJ1C-EDUA-NFLK
Zoro # G010080440
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Analog
- Description/Special Features LED Indication, Smart Active Parts for NS/NSJ
- Input Voltage 24V DC
- Temp. Range Greater Than700 Degrees C
- Control Mode 2-PID
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # EJ1C-EDUA-NFLK
- Zoro # G010080440
- UPC # 4547648235457
- Country of Origin Japan
- Category Temperature Controllers
Dimensions
Depth | 76.2 mm |
Details
Item | Temperature Controller |
Digital/Analog | Analog |
Description/Special Features | LED Indication, Smart Active Parts for NS/NSJ |
Input Voltage | 24V DC |
Temp. Range | Greater Than700 Degrees C |
Control Mode | 2-PID |
Series | EJ1 |
Standards | cURus, EAC, EN 61010-1 (IEC 61010-1), Korean Wireless Regulations (Radio Law: KC Mark), RCM, UKCA, UL 61010-1/CSA C22.2 No.61010-1 |
Alarms | (1) Transistor |
Description
Temperature Controller, Analog, Input Voltage 24V DC, Temp. Range greater than 700 Degrees C, Control Mode 2-PID, Depth 76.2 mm, LED Indication, Smart Active Parts for NS/NSJ, Alarms (1) Transistor, Standards cURus, EAC, EN 61010-1 (IEC 61010-1), Korean Wireless Regulations (Radio Law: KC Mark), RCM, UKCA, UL 61010-1/CSA C22.2 No.61010-1, Series EJ1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TATCO 8" L, 3/16" W, natural Plastic Cable Tie, Tensile Strength: 50 lb. (22200)
- POLARIS Insulated Multitap Connector, 2.93 In. L (IPL250-3B)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-24D)
- INTERMATIC Control w/Freeze Protection /PwrCtr w/2 T104M Mech (PF1202T)
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R20JWAC10024032392)
- OMRON Temperature Controller 1/16DIN , Relay (E5CC-RX3A5M-000)
- OMRON Temperature Controller (E5GC-RX1A6M-000)
- OMRON 1/16 DIN Temp Controller, On/Off Or PID (E5CSVQ1TF AC100-240)
- OMRON Process Control Board (E53-R)
- OMRON Temperature Controller (E5CSV-R1T-F AC100-240)
- HONEYWELL T775A2009 24/120/240V Electronic (T775A2009)
- Omron Temperature Controllers