Shop All Temperature Controllers
Omron
Temperature Controller
Mfr # E5GC-QX1D6M-015
Zoro # G610080437
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type Linear, RTD, Thermocouple
- Description/Special Features Precise Control Performance, Easy Set-Up, and Exceptional Visibility
- DIN Size 1/32
- Input Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E5GC-QX1D6M-015
- Zoro # G610080437
- UPC # 4548583505216
- Country of Origin China
- Category Temperature Controllers
Dimensions
DIN Size | 1/32 |
Depth | 94 mm |
Length | 48 mm |
Width | 24 mm |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | Linear, RTD, Thermocouple |
Description/Special Features | Precise Control Performance, Easy Set-Up, and Exceptional Visibility |
Input Voltage | 24V AC/DC |
Switch Function | SPST NO |
Output | (1) Alarm, (1) Relay |
Temp. Range | Greater Than700 Degrees C |
Control Mode | 2-PID with Auto-Tuning, On/Off |
Standards | cULus, EAC, EN 61010-1 (IEC 61010-1), Korean Wireless Regulations (Radio Law: KC Mark), RCM, UL 61010-1/CSA C22.2 No.61010-1 |
Alarms | (1) Relay |
Series | E5GC |
Power Consumption | 3.2 VA |
Description
Temperature Controller, Digital, Linear, RTD, Thermocouple Sensor Type, DIN Size 1/32, Input Voltage 24V AC/DC, Switch Function SPST NO, Output (1) Alarm, (1) Relay, Temp. Range greater than 700 Degrees C, Control Mode 2-PID with Auto-Tuning, On/Off, Length 48 mm, Width 24 mm, Depth 94 mm, Precise Control Performance, Easy Set-Up, and Exceptional Visibility, Alarms (1) Relay, Power Consumption 3.2 VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, Track (PSMN40AS)
- WIEGMANN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4080604CHSS)
- EATON Circuit Breaker, BR Series 20A, 1 Pole (BRN120DF)
- TY-RAP 14" L Miniature Cable Tie NAT PK 1000 (TY234M)
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R20JWAC10024032392)
- OMRON Temperature Controller (E5GC-RX1A6M-000)
- OMRON Temperature Controller 1/16DIN , Relay (E5CC-RX3A5M-000)
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R40JWAC10024032392)
- OMRON Temperature Controller (E5CSV-R1T-F AC100-240)
- OMRON Digital Temperature Controller, 1/16 DIN Size, 100 to 240V AC, SPST NO, On/Off or PID Control Mode (E5CSVR1TF AC100-240)
- HONEYWELL -15-35C TEMPERATURE CONTROLLER (T991A 1095)
- Omron Temperature Controllers