Shop All Temperature Controllers
Omron
Temperature Controller
Mfr # E5GC-QX1ACM-308
Zoro # G610080444
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type Linear, RTD, Thermocouple
- Description/Special Features Precise Control Performance, Easy Set-Up, and Exceptional Visibility
- DIN Size 1/32
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E5GC-QX1ACM-308
- Zoro # G610080444
- UPC # 4548583593916
- Country of Origin China
- Category Temperature Controllers
Dimensions
DIN Size | 1/32 |
Length | 48 mm |
Width | 24 mm |
Depth | 94 mm |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | Linear, RTD, Thermocouple |
Description/Special Features | Precise Control Performance, Easy Set-Up, and Exceptional Visibility |
Input Voltage | 100 to 240V AC |
Control Mode | 2-PID with Auto-Tuning, On/Off |
Standards | cULus, EAC, EN 61010-1 (IEC 61010-1), Korean Wireless Regulations (Radio Law: KC Mark), RCM, UL 61010-1/CSA C22.2 No.61010-1 |
Power Consumption | 5.9 VA |
Series | E5GC |
Description
Temperature Controller, Digital, Linear, RTD, Thermocouple Sensor Type, DIN Size 1/32, Input Voltage 100 to 240V AC, Control Mode 2-PID with Auto-Tuning, On/Off, Length 48 mm, Width 24 mm, Depth 94 mm, Precise Control Performance, Easy Set-Up, and Exceptional Visibility, Power Consumption 5.9 VA, Standards cULus, EAC, EN 61010-1 (IEC 61010-1), Korean Wireless Regulations (Radio Law: KC Mark), RCM, UL 61010-1/CSA C22.2 No.61010-1, Series E5GC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Ground Kit, 400/600A (PKOGTA2)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, 1NC, Mushrm Head (XALD164H29H7)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 7.5A, 125V AC, 1kA at 32V AC, 5 PK (AGA-7-1/2)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- OMRON Temperature Controller 1/16DIN , Relay (E5CC-RX3A5M-000)
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R40JWAC10024032392)
- OMRON Temperature Controller (E5GC-RX1A6M-000)
- OMRON Temperature Controller (E5CC-QX3D5M-005)
- OMRON Digital Temperature Controller, 1/16 DIN Size, 100 to 240V AC, SPST NO, On/Off or PID Control Mode (E5CSVR1TF AC100-240)
- OMRON Process Control Board (E53-C3)
- OMRON 1/16 DIN Temp Controller, On/Off Or PID (E5CSVQ1TF AC100-240)
- Omron Programmable Logic Controls (PLC)