Shop All Temperature Controllers
Omron
Temperature Controller
Mfr # E5GC-QX1A6M-000
Zoro # G110634208
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features Precise Control Performance, Easy Set-Up, and Exceptional Visibility
- Sensor Type Linear, RTD, Thermocouple
- DIN Size 1/32
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E5GC-QX1A6M-000
- Zoro # G110634208
- UPC # 4548583505124
- Country of Origin China
- Category Temperature Controllers
Dimensions
DIN Size | 1/32 |
Depth | 94 mm |
Length | 48 mm |
Width | 24 mm |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Description/Special Features | Precise Control Performance, Easy Set-Up, and Exceptional Visibility |
Sensor Type | Linear, RTD, Thermocouple |
Input Voltage | 100 to 240V AC |
Switch Function | SPST NO |
Output | (1) Alarm, (1) Relay |
Temp. Range | Greater Than700 Degrees C |
Control Mode | 2-PID with Auto-Tuning, On/Off |
Series | E5GC |
Alarms | (1) Relay |
Power Consumption | 5.9 VA |
Standards | cULus, EAC, EN 61010-1 (IEC 61010-1), Korean Wireless Regulations (Radio Law: KC Mark), RCM, UL 61010-1/CSA C22.2 No.61010-1 |
Description
Temperature Controller, Digital, Linear, RTD, Thermocouple Sensor Type, DIN Size 1/32, Input Voltage 100 to 240V AC, Switch Function SPST NO, Output (1) Alarm, (1) Relay, Temp. Range greater than 700 Degrees C, Control Mode 2-PID with Auto-Tuning, On/Off, Length 48 mm, Width 24 mm, Depth 94 mm, Precise Control Performance, Easy Set-Up, and Exceptional Visibility, Alarms (1) Relay, Power Consumption 5.9 VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Closed End Connector, 18-14 ga., PK100 (169106-100)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101AQD07)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30415)
- KILLARK Nipple, Conduit, 1 In (AN-3)
- OMRON Temperature Controller (E5CSV-R1T-F AC100-240)
- OMRON Process Control Board (E53-R)
- OMRON 1/16 DIN Temp Controller, On/Off Or PID (E5CSVQ1TF AC100-240)
- OMRON 100-240V-AC TEMPERATURE CONTROLLER (E5CSV-Q1T-F)
- OMRON Temperature Controller (E5GC-RX1A6M-000)
- OMRON Temperature Controller (E5CC-QX3D5M-005)
- JOHNSON CONTROLS Johnson Controls Digital Temperature Controller A421ABC-02C, 120/240 VAC, SPDT, Nema 1 (A421ABC-02C)
- Omron Temperature Controllers