Shop All Temperature Controllers
Omron
Temperature Controller
Mfr # E5EC-RR4A5M-000
Zoro # G310080430
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type Linear, RTD, Thermocouple
- Description/Special Features Precise Control Performance, Easy Set-Up, and Exceptional Visibility
- DIN Size 1/8
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E5EC-RR4A5M-000
- Zoro # G310080430
- UPC # 4548583091665
- Country of Origin China
- Category Temperature Controllers
Dimensions
DIN Size | 1/8 |
Width | 48 mm |
Depth | 110 mm |
Length | 96 mm |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | Linear, RTD, Thermocouple |
Description/Special Features | Precise Control Performance, Easy Set-Up, and Exceptional Visibility |
Input Voltage | 100 to 240V AC |
Switch Function | SPST NO |
Output | (1) Relay, (4) Alarm |
Temp. Range | Greater Than700 Degrees C |
Control Mode | 2-PID with Auto-Tuning, On/Off |
Series | E5EC |
Power Consumption | 6.6 VA |
Alarms | (4) Relays |
Standards | cULus, EAC, EN 61010-1 (IEC 61010-1), Korean Wireless Regulations (Radio Law: KC Mark), Lloyd's Standards, RCM, UL 61010-1/CSA C22.2 No.61010-1 |
Description
Temperature Controller, Digital, Linear, RTD, Thermocouple Sensor Type, DIN Size 1/8, Input Voltage 100 to 240V AC, Switch Function SPST NO, Output (1) Relay, (4) Alarm, Temp. Range greater than 700 Degrees C, Control Mode 2-PID with Auto-Tuning, On/Off, Length 96 mm, Width 48 mm, Depth 110 mm, Precise Control Performance, Easy Set-Up, and Exceptional Visibility, Alarms (4) Relays, Power Consumption 6.6 VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- ALLEN BRADLEY Controllogix Analog Input Module Ser A (1756-IF8)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 5" W, 1-1/16" H (5133345)
- CALBRITE Bushing, Reducing, 1 to 1-1/2in., 316 SS (S61500FB10)
- OMRON Process Control Board (E53-R)
- OMRON Temperature Controller 1/16DIN , Relay (E5CC-RX3A5M-000)
- OMRON Process Control Board (E53-C3)
- OMRON 1/16 DIN Temp Controller, On/Off Or PID (E5CSVQ1TF AC100-240)
- OMRON Digital Temperature Controller, 1/16 DIN Size, 100 to 240V AC, SPST NO, On/Off or PID Control Mode (E5CSVR1TF AC100-240)
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R20JWAC10024032392)
- TEMPCO Temp Ctrl, 90-250VAC, 1/16Din, (2)2AOutput (TEC18002)
- Omron Programmable Logic Controls (PLC)