Shop All Temperature Controllers
Omron
Temperature Controller
Mfr # E5DC-RX2DSM-000
Zoro # G010080433
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features Ramp/Soak Cycle, Second Set Point
- Sensor Type Infrared Sensor, Linear, RTD, Thermocouple
- Input Voltage 24V AC/DC
- Switch Function SPST NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E5DC-RX2DSM-000
- Zoro # G010080433
- UPC # 4548583422070
- Country of Origin China
- Category Temperature Controllers
Dimensions
Width | 22.5 mm |
Depth | 85 mm |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Description/Special Features | Ramp/Soak Cycle, Second Set Point |
Sensor Type | Infrared Sensor, Linear, RTD, Thermocouple |
Input Voltage | 24V AC/DC |
Switch Function | SPST NO |
Output | (1) Relay, (2) Alarm |
Temp. Range | Greater Than700 Degrees C |
Control Mode | 2-PID, On/Off |
Alarms | (2) Relays |
Standards | cULus, EAC, EN 61010-1 (IEC 61010-1), Korean Wireless Regulations (Radio Law: KC Mark), Lloyd's Standards (E5DC Only), RCM, UL 61010-1/CSA C22.2 No.61010-1 |
Series | E5DC |
Description
Temperature Controller, Digital, Infrared Sensor, Linear, RTD, Thermocouple Sensor Type, Input Voltage 24V AC/DC, Switch Function SPST NO, Output (1) Relay, (2) Alarm, Temp. Range greater than 700 Degrees C, Control Mode 2-PID, On/Off, Width 22.5 mm, Depth 85 mm, Ramp/Soak Cycle, Second Set Point, Alarms (2) Relays, Standards cULus, EAC, EN 61010-1 (IEC 61010-1), Korean Wireless Regulations (Radio Law: KC Mark), Lloyd's Standards (E5DC Only), RCM, UL 61010-1/CSA C22.2 No.61010-1, Series E5DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (JP60030-3CR)
- PANDUIT 11.4" L Intermediate Cable Tie BK PK 1000 (PLT3I-M0)
- BRADY Hot Stamper Shrink Tubing, 100 ft. L, Wht (PVC-9)
- AMPHENOL ER 3C 316S PIN RECP BOX (MS3102E14S7PW)
- OMRON Temperature Controller (E5CC-QX3D5M-005)
- OMRON Process Control Board (E53-C3)
- OMRON Process Control Board (E53-R)
- OMRON Temperature Controller 1/16DIN , Relay (E5CC-RX3A5M-000)
- OMRON Temperature Controller (E5GC-RX1A6M-000)
- OMRON 1/16 DIN Temp Controller, On/Off Or PID (E5CSVQ1TF AC100-240)
- UE UNITED ELECTRIC E122-3Bs 100-400F Temperature Controller (E122-3BS)
- Omron Temperature Controllers