Shop All Temperature Controllers
Omron
Temperature Controller
Mfr # E5DC-RX2ASM-000
Zoro # G910080441
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type Infrared Sensor, Linear, RTD, Thermocouple
- Description/Special Features Ramp/Soak Cycle, Second Set Point
- Input Voltage 100 to 240V AC
- Switch Function SPST NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # E5DC-RX2ASM-000
- Zoro # G910080441
- UPC # 4548583422063
- Country of Origin China
- Category Temperature Controllers
Dimensions
Width | 22.5 mm |
Depth | 85 mm |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | Infrared Sensor, Linear, RTD, Thermocouple |
Description/Special Features | Ramp/Soak Cycle, Second Set Point |
Input Voltage | 100 to 240V AC |
Switch Function | SPST NO |
Output | (1) Relay, (2) Alarm |
Temp. Range | Greater Than700 Degrees C |
Control Mode | 2-PID, On/Off |
Alarms | (2) Relays |
Series | E5DC |
Standards | cULus, EAC, EN 61010-1 (IEC 61010-1), Korean Wireless Regulations (Radio Law: KC Mark), Lloyd's Standards (E5DC Only), RCM, UL 61010-1/CSA C22.2 No.61010-1 |
Description
Temperature Controller, Digital, Infrared Sensor, Linear, RTD, Thermocouple Sensor Type, Input Voltage 100 to 240V AC, Switch Function SPST NO, Output (1) Relay, (2) Alarm, Temp. Range greater than 700 Degrees C, Control Mode 2-PID, On/Off, Width 22.5 mm, Depth 85 mm, Ramp/Soak Cycle, Second Set Point, Alarms (2) Relays, Standards cULus, EAC, EN 61010-1 (IEC 61010-1), Korean Wireless Regulations (Radio Law: KC Mark), Lloyd's Standards (E5DC Only), RCM, UL 61010-1/CSA C22.2 No.61010-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Relay, 27 to 32A, 3P, Class 10,690V (3RU21264EB0)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTI10-250Q)
- HUBBELL Receptacle, Double Set Screw, Green (HBLMRGN)
- ANCOR Black 12 AWG Primary Wire - 100' (106010)
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R20JWAC10024032392)
- OMRON Process Control Board (E53-C3)
- OMRON Temperature Controller (E5CSV-R1T-F AC100-240)
- OMRON Process Control Board (E53-R)
- OMRON 100-240V-AC TEMPERATURE CONTROLLER (E5CSV-Q1T-F)
- OMRON 1/16 DIN Temp Controller, On/Off Or PID (E5CSVQ1TF AC100-240)
- HONEYWELL T991A1079 Temp Control (T991A1079)
- Omron Temperature Controllers