Shop All Temperature Controllers
Omron
Temperature Controller
Mfr # E5DC-QX2DSM-002
Zoro # G710080450
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features Heater Burnout Detection, Second Set Point
- Sensor Type Infrared Sensor, Linear, RTD, Thermocouple
- Input Voltage 24V AC/DC
- Switch Function SPST NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E5DC-QX2DSM-002
- Zoro # G710080450
- UPC # 4548583422179
- Country of Origin China
- Category Temperature Controllers
Dimensions
Width | 22.5 mm |
Depth | 85 mm |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Description/Special Features | Heater Burnout Detection, Second Set Point |
Sensor Type | Infrared Sensor, Linear, RTD, Thermocouple |
Input Voltage | 24V AC/DC |
Switch Function | SPST NO |
Output | (1) Relay, (2) Alarm |
Temp. Range | Greater Than700 Degrees C |
Control Mode | 2-PID, On/Off |
Amps | 0 to 20mA, 4 to 20mA |
Standards | cULus, EAC, EN 61010-1 (IEC 61010-1), Korean Wireless Regulations (Radio Law: KC Mark), Lloyd's Standards (E5DC Only), RCM, UL 61010-1/CSA C22.2 No.61010-1 |
Alarms | (2) Relays |
Series | E5DC |
Description
Temperature Controller, Digital, Infrared Sensor, Linear, RTD, Thermocouple Sensor Type, Input Voltage 24V AC/DC, Switch Function SPST NO, Output (1) Relay, (2) Alarm, Temp. Range greater than 700 Degrees C, Control Mode 2-PID, On/Off, 0 to 20mA, 4 to 20mA Amps, Width 22.5 mm, Depth 85 mm, Heater Burnout Detection, Second Set Point, Alarms (2) Relays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Triangle Support Bracket Kit, Fits 12.00 (LTSB12BLK)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led White (IPKIT-LNW)
- QUEST TECHNOLOGY INTERNATIONAL Coax Inter-Adapter - 50 Ohm, BNC (M) To F (F) (CAD-1035)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: Yes (LC2K0601G7)
- OMRON Temperature Controller (E5GC-RX1A6M-000)
- OMRON Process Control Board (E53-C3)
- OMRON Digital Temperature Controller, 1/16 DIN Size, 100 to 240V AC, SPST NO, On/Off or PID Control Mode (E5CSVR1TF AC100-240)
- OMRON Process Control Board (E53-R)
- OMRON Temperature Controller 1/16DIN , Relay (E5CC-RX3A5M-000)
- OMRON Temperature Controller (E5CC-QX3D5M-005)
- HONEYWELL Honeywell Temperature Controller T675A1508 Remote Bulb, 0 to 100°F, Commercial, Heat & Cool (T675A1508)
- Omron Programmable Logic Controls (PLC)