Shop All Temperature Controllers
Omron
Temperature Controller
Mfr # E5CSV-R1T AC100-240
Zoro # G210080448
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type RTD, Thermocouple
- Description/Special Features Single Line Deviation Indicator
- DIN Size 1/16
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E5CSV-R1T AC100-240
- Zoro # G210080448
- UPC # 4547648221740
- Country of Origin China
- Category Temperature Controllers
Dimensions
DIN Size | 1/16 |
Width | 48 mm |
Length | 48 mm |
Depth | 84 mm |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | RTD, Thermocouple |
Description/Special Features | Single Line Deviation Indicator |
Input Voltage | 100 to 240V AC |
Switch Function | SPST NO |
Output | (1) Alarm, (1) Relay |
Temp. Range | Greater Than700 Degrees C |
Control Mode | On/Off, PID |
Series | E5CSV |
Power Consumption | 5 VA |
Standards | CSA C22.2 No.1010-1, EN 61010-1, EN 61326-1, IEC61010-1, UL 61010C-1 Listing |
Alarms | (2) Relays |
Description
Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function SPST NO, Output (1) Alarm, (1) Relay, Temp. Range greater than 700 Degrees C, Control Mode On/Off, PID, Length 48 mm, Width 48 mm, Depth 84 mm, Single Line Deviation Indicator, Alarms (2) Relays, Power Consumption 5 VA, Standards CSA C22.2 No.1010-1, EN 61010-1, EN 61326-1, IEC61010-1, UL 61010C-1 Listing, Series E5CSV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 115°C, 120/240V AC (TF252796S)
- GARDNER BENDER Wire Connector, Orange, PK100 (16-003N)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-15-03-100)
- EATON WIRING DEVICES Receptacle Sngl 50A 250V Blk (1254-BOX)
- OMRON Process Control Board (E53-R)
- OMRON 100-240V-AC TEMPERATURE CONTROLLER (E5CSV-Q1T-F)
- OMRON Temperature Controller (E5CC-QX3D5M-005)
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R40JWAC10024032392)
- OMRON Digital Temperature Controller, 1/16 DIN Size, 100 to 240V AC, SPST NO, On/Off or PID Control Mode (E5CSVR1TF AC100-240)
- OMRON Process Control Board (E53-C3)
- TECHFLEX Fiberglass Sleeve, Uncoated, 1.5" Natural (FHH1.50NT)
- Omron Temperature Controllers