Shop All Temperature Controllers
Omron
Temperature Controller
Mfr # E5CSV-R1KJ-W AC100-240
Zoro # G410080453
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type J, K, Thermocouple
- Description/Special Features Single Line Deviation Indicator
- DIN Size 1/16
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E5CSV-R1KJ-W AC100-240
- Zoro # G410080453
- UPC # 4547648221702
- Country of Origin China
- Category Temperature Controllers
Dimensions
DIN Size | 1/16 |
Depth | 84 mm |
Width | 48 mm |
Length | 48 mm |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | J, K, Thermocouple |
Description/Special Features | Single Line Deviation Indicator |
Input Voltage | 100 to 240V AC |
Switch Function | SPST NO |
Output | (1) Alarm, (1) Relay |
Temp. Range | Greater Than700 Degrees C |
Control Mode | On/Off, PID |
Alarms | (2) Relays |
Power Consumption | 5 VA |
Standards | CSA C22.2 No.1010-1, EN 61010-1, EN 61326-1, IEC61010-1, UL 61010C-1 Listing |
Series | E5CSV |
Description
Temperature Controller, Digital, J, K, Thermocouple Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function SPST NO, Output (1) Alarm, (1) Relay, Temp. Range greater than 700 Degrees C, Control Mode On/Off, PID, Length 48 mm, Width 48 mm, Depth 84 mm, Single Line Deviation Indicator, Alarms (2) Relays, Power Consumption 5 VA, Standards CSA C22.2 No.1010-1, EN 61010-1, EN 61326-1, IEC61010-1, UL 61010C-1 Listing, Series E5CSV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Vibration Hour Meter (HR-8065)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C440)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S3182)
- EGS Mini Circuit Breaker 15A (EGS15SMB)
- OMRON 1/16 DIN Temp Controller, On/Off Or PID (E5CSVQ1TF AC100-240)
- OMRON Temperature Controller (E5CSV-R1T-F AC100-240)
- OMRON 100-240V-AC TEMPERATURE CONTROLLER (E5CSV-Q1T-F)
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R20JWAC10024032392)
- OMRON Digital Temperature Controller, 1/16 DIN Size, 100 to 240V AC, SPST NO, On/Off or PID Control Mode (E5CSVR1TF AC100-240)
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R40JWAC10024032392)
- JOHNSON CONTROLS Relay Expansion Module, 24V AC, 5 in H (C450SCN-4C)
- Omron Temperature Controllers