Shop All Temperature Controllers
Omron
Temperature Controller
Mfr # E5CN-HR2M-500 AC100-240
Zoro # G510080438
product price: $980.99
/ea
Free Shipping & Returns
$980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type B, C (WRe5-26), E, J, JPt100, K, L, N, P (PLII), Pt100, R, S, T, U
- Description/Special Features High Input Accuracy, High Resolution, High Speed, Logic Operations, Preventive Maintenance Function
- DIN Size 1/16
- Input Voltage 100 to 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E5CN-HR2M-500 AC100-240
- Zoro # G510080438
- UPC # 4547648452700
- Country of Origin China
- Category Temperature Controllers
Dimensions
DIN Size | 1/16 |
Width | 48 mm |
Length | 48 mm |
Depth | 97 mm |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | B, C (WRe5-26), E, J, JPt100, K, L, N, P (PLII), Pt100, R, S, T, U |
Description/Special Features | High Input Accuracy, High Resolution, High Speed, Logic Operations, Preventive Maintenance Function |
Input Voltage | 100 to 240V |
Switch Function | SPST NO |
Output | (1) Relay |
Temp. Range | -200 Degrees to 2300 Degrees C |
Control Mode | On/Off, PID |
Amps | 0 to 20mA, 4 to 20mA |
Series | E5CN |
Alarms | 2 |
Standards | CSA C22.2 No. 1010-1, EN 61010-1 (IEC 61010-1), Lloyd's Standards, UL 61010-1 |
Power Consumption | 8.5 VA |
Description
Temperature Controller, Digital, B, C (WRe5-26), E, J, JPt100, K, L, N, P (PLII), Pt100, R, S, T, U Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V, Switch Function SPST NO, Output (1) Relay, Temp. Range -200 Degrees to 2300 Degrees C, Control Mode On/Off, PID, 0 to 20mA, 4 to 20mA Amps, Length 48 mm, Width 48 mm, Depth 97 mm, High Input Accuracy, High Resolution, High Speed, Logic Operations, Preventive Maintenance Function, Alarms 2, Power Consumption 8.5 VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Hinge Cover, 36 x 24 x 12, Steel/Gray (C3R362412HCR)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Knob (30G261)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 40A, 1 Pole, 240V AC, D Curve (FAZ-D40/1-NA-SP)
- LUTRON Lutron MS-OPS2H-WH Small Room Occupancy Sensor Switch; White (156116)
- OMRON Temperature Controller (E5GC-RX1A6M-000)
- OMRON Temperature Controller (E5CSV-R1T-F AC100-240)
- OMRON Process Control Board (E53-R)
- OMRON Process Control Board (E53-C3)
- OMRON 1/16 DIN Temp Controller, On/Off Or PID (E5CSVQ1TF AC100-240)
- OMRON Temperature Controller 1/16DIN , Relay (E5CC-RX3A5M-000)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC56025)
- Omron Programmable Logic Controls (PLC)