Shop All Temperature Controllers
Omron
Temperature Controller
Mfr # E5CC-RX2ASM-800
Zoro # G810080442
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type Linear, RTD, Thermocouple
- Description/Special Features Precise Control Performance, Easy Set-Up, and Exceptional Visibility
- DIN Size 1/16
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E5CC-RX2ASM-800
- Zoro # G810080442
- UPC # 4549734268554
- Country of Origin Indonesia
- Category Temperature Controllers
Dimensions
DIN Size | 1/16 |
Length | 48 mm |
Width | 48 mm |
Depth | 77.1 mm |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | Linear, RTD, Thermocouple |
Description/Special Features | Precise Control Performance, Easy Set-Up, and Exceptional Visibility |
Input Voltage | 100 to 240V AC |
Switch Function | SPST NO |
Output | (1) Relay, (3) Alarm |
Control Mode | 2-PID with Auto-Tuning, On/Off |
Amps | 7mA |
Series | E5CC |
Standards | cULus, EAC, EN 61010-1 (IEC 61010-1), Korean Wireless Regulations (Radio Law: KC Mark), KOSHA (S Mark) Certification, Lloyd's Standards, RCM, UL 61010-1/CSA C22.2 No.61010-1 |
Alarms | (3) Relays |
Power Consumption | 6.5 VA |
Description
Temperature Controller, Digital, Linear, RTD, Thermocouple Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function SPST NO, Output (1) Relay, (3) Alarm, Control Mode 2-PID with Auto-Tuning, On/Off, 7mA Amps, Length 48 mm, Width 48 mm, Depth 77.1 mm, Precise Control Performance, Easy Set-Up, and Exceptional Visibility, Alarms (3) Relays, Power Consumption 6.5 VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' x 3/4'' Reducing Washer, 10PK (RW82)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 0.75A, 250V AC, Non-Indicating (NON-3/4)
- EATON BUSSMANN Open Fuse Block, G UL Class, 1 Poles, 25 to 30A Amp Range, 480V AC/DC Volt Rating (BG3031S)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- OMRON Process Control Board (E53-C3)
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R40JWAC10024032392)
- OMRON 100-240V-AC TEMPERATURE CONTROLLER (E5CSV-Q1T-F)
- OMRON 1/16 DIN Temp Controller, On/Off Or PID (E5CSVQ1TF AC100-240)
- OMRON Temperature Controller (E5CC-QX3D5M-005)
- OMRON Temperature Controller 1/16DIN , Relay (E5CC-RX3A5M-000)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU31A50)
- Omron Programmable Logic Controls (PLC)